Shop All Cabinet Accessory
Nvent Hoffman
Elbows, 8.00x8.00, Gray, Steel 90-Degree
Mfr # F88LE9B
Zoro # G6779265
product price: $457.99
/ea
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Features Dust-Resistant
- Width 8 in
- Application Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F88LE9B
- Zoro # G6779265
- UPC # 783510192402
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Width | 8 in |
Size | 8 in x 8 in |
Height | 8 in |
Details
Item | Elbows,8.00x8.00,Gray,Steel 90 deg. |
Material | Mild Steel |
Finish | Galvanized |
Features | Dust-Resistant |
Application | Indoor |
Color | Gray |
Gauge | 14 ga |
NEMA Enclosure Type | 12 |
Thickness | 14 ga / 1.9 mm |
Standards | Certified by Canadian Standards Association |
Type | Elbow |
Weight | 12.60 lb |
Sealing Plate Quantity | 1 |
Sealing Plate Type | Flat |
Protection Rating | NEMA Type 12; IP54 |
Description
Elbows,8.00x8.00,Gray,Steel 90 deg.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Han D M Crimp Contact Ag Awg 20, PK 100 (09150006103)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 2A, 1 Pole, 277/480V AC, C Curve (FAZ-C2/1-NA-SP)
- FAMATEL IP65 DIN Rail Circuit Breaker Enclosure Module and Outdoor Use (3926-TTB1)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F121272SCSS)
- NVENT HOFFMAN Syspend 281-Max Wall Flange, 5.12x5.12x5 (S2MWF)
- NVENT HOFFMAN Solid Sides, Fits 1800x800mm, Lt Gray, S (PSS188)
- NVENT HOFFMAN Proline Fastener Packages, M5x10mm (ASM5T)
- NVENT HOFFMAN Hinge-Cover Lift-Off, Type 3R, 12.00x10.00x6.00, Steel (A12R106HCLO)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 10.00x10.00x6.00, Gray, Mild Ste (A10106CHNF)
- NVENT HOFFMAN HF Replacement Filters (89134424R)
- NVENT HOFFMAN PDU Bracket Kit, Black, Mild Steel (DPDU1)
- Nvent Hoffman Cabinet Accessory