Shop All Cabinet Accessory
Nvent Hoffman
Elbows, 8.00x8.00, Gray, Steel 45 deg.
Mfr # F88LE45B
Zoro # G5849988
original price:
$544.50
12% off
new price: $477.99
/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Gauge 14 ga
- Color Gray
- Features Dust-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F88LE45B
- Zoro # G5849988
- UPC # 783510192709
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Width | 8 in |
Height | 8 in |
Size | 8 in x 8 in |
Details
Item | Elbows,8.00x8.00,Gray,Steel 45 deg. |
Material | Mild Steel |
Finish | Galvanized |
Gauge | 14 ga |
Color | Gray |
Features | Dust-Resistant |
NEMA Enclosure Type | 12 |
Application | Indoor |
Thickness | 14 ga / 1.9 mm |
Type | Elbow |
Weight | 8.10 lb |
Standards | Certified by Canadian Standards Association. |
Sealing Plate Quantity | 1 |
Protection Rating | NEMA Type 12; IP54 |
Sealing Plate Type | Flat |
Description
Elbows,8.00x8.00,Gray,Steel 45 deg.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 50A, 1 Pole, 120/240V AC (QOB150)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (MY4Z-DC24(S))
- WIEGMANN Polycarbonate Enclosure, 10 in H, 8 in W, 6 in D, NEAM 4X, Hinged (HW-P100806CHQR)
- GARDNER BENDER Twist-on Wire Cnnectr, 22-14, Orange, PK50 (17-003)
- NVENT HOFFMAN Current Transformer Cabinets, 400-800 Am (A800HCT1R)
- NVENT HOFFMAN PROLINE G2 Frame Shelf, fits 800x1000mm, (P2ASHF810)
- NVENT HOFFMAN Qline D, Type 4x, 160x80x85mm, Polycarbo (Q1689PCD)
- NVENT HOFFMAN Doors for Upper Front, fits 1600x800mm PC, Lt Gray, Steel (PDST88PC)
- NVENT HOFFMAN Mounting-Bracket Kits, SS Type 316L (LMFKSS)
- NVENT HOFFMAN Extension Rings, Fits 400x300mm, Polycar (Q4030EXTI)
- NVENT HOFFMAN TFP Side-Mount Filter Fans, 115v 50/60Hz (TFP41)
- Nvent Hoffman Cabinet Accessory