Shop All Cabinet Accessory
Nvent Hoffman
Elbows, 6.00x6.00, Gray, Steel 90 deg.
Mfr # F66LE9B
Zoro # G5847486
original price:
$428.36
21% off
new price: $334.65
/ea
Free Shipping & Returns
$334.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- NEMA Enclosure Type 12
- Application Indoor
- Size 6 in x 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F66LE9B
- Zoro # G5847486
- UPC # 783510185909
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 6 in x 6 in |
Width | 6 in |
Height | 6 in |
Details
Item | Elbows,6.00x6.00,Gray,Steel 90 deg. |
Material | Mild Steel |
Finish | Galvanized |
NEMA Enclosure Type | 12 |
Application | Indoor |
Features | Dust-Resistant |
Color | Gray |
Gauge | 14 ga |
Thickness | 14 ga / 1.9 mm |
Type | Elbow |
Weight | 8.30 lb |
Standards | Certified by Canadian Standards Association |
Sealing Plate Type | Flat |
Protection Rating | NEMA Type 12; IP54 |
Sealing Plate Quantity | 1 |
Description
Elbows,6.00x6.00,Gray,Steel 90 deg.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIRISE USA Cat6 Rj45 Keystone In-Line Coupler, Pur (C6-CPLR-PUR)
- HUBBELL Single Pole Connector Cover, Male, Brown (HBLMCAPBN)
- RACO Electrical Box Cover, 1 Gang, Rectangular, Brass, Single Receptical (6250)
- ABB Motor L-Disconnect, Female, 12-10AWG, Ylw (MD1210F-1)
- NVENT HOFFMAN L-Box, Type 1, 36.00x24.00x12.00, Lt Gra (DBL362412G)
- NVENT HOFFMAN DIN Rail or Panel-Mounting Brackets, fit (LMK30)
- NVENT HOFFMAN Angle Sealing Plate, 6.00x6.00, Steel 90 (F66LSAG)
- NVENT HOFFMAN Splitter Box Block Assemblies, Aluminum (ASBB125)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 10.00x10.00x (A101048T1T)
- NVENT HOFFMAN HF Replacement Filters (89136410R)
- ICOM Speaker, External, 7 in. L (SP30)
- Nvent Hoffman Cabinet Accessory