Shop All Cabinet Accessory
Nvent Hoffman
Elbow, Fits 6.00x6.00, Gray, Steel 90-De
Mfr # F66T3R90E
Zoro # G5856595
Free Shipping & Returns
$273.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- NEMA Enclosure Type 3R
- Features Weather-Resistant, Except Dust
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # F66T3R90E
- Zoro # G5856595
- UPC # 783510437190
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Width | 6 in |
Height | 6 in |
Size | 6 in x 6 in |
Details
Item | Elbow,Fits 6.00x6.00,Gray,Steel 90-De |
Material | Mild Steel |
Finish | Powder Coated |
NEMA Enclosure Type | 3R |
Features | Weather-Resistant, Except Dust |
Color | Gray |
Gauge | 16 ga |
Thickness | 16 ga / 1.52 mm |
Type | Elbow |
Weight | 10.02 lb |
Protection Rating | NEMA Type 3R |
Description
Elbow,Fits 6.00x6.00,Gray,Steel 90-De
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN CC Class, ATQR Series, Time-Delay, 17.5A, 600V AC, Non-Indicating (ATQR17-1/2)
- SIGMA ELECTRIC Receptacle Cover, Cover Accessory, 1 Gang, Die-Cast Metal (14224)
- EATON BUSSMANN Open Fuse Block, R UL Class, 3 Poles, 35 to 60A Amp Range, 250V AC/DC Volt Rating (RM25060-3CR)
- INTERMATIC Transformer, NEMA 3R, 12/13/14V AC, 120V AC (PX600)
- NVENT HOFFMAN Rack Mounting Angles - L Style (Type RP), fits 72.06x24.06, Steel (A72RP24F5)
- NVENT HOFFMAN PDU Bracket Kit, Black, Mild Steel (DPDU1)
- NVENT HOFFMAN Clamp-Cover, Type 4X, 12.00x10.00x5.00, Aluminum (A1210NFAL)
- NVENT HOFFMAN Concept Swing-Out Panels, Fits 12.00x12 (CSP1212)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Black, ABS (HG0500403)
- NVENT HOFFMAN Panel Adapter, 10.00x10.00, Gray, Steel (F1010GPA)
- NVENT HOFFMAN Ground Splitter, Ground Bar (ASG8)
- Nvent Hoffman Cabinet Accessory