Shop All Raceway Fittings
Nvent Hoffman
Elbow, 90deg., Comm, Steel, 6in.Hx6in.L
Mfr # F66G90E
Zoro # G8758005
product price: $93.70
/ea
Free Shipping & Returns
$93.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts No
- NEMA Enclosure Type 1
- Finish Painted
- Length 8 in
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F66G90E
- Zoro # G8758005
- UPC # 783510525309
- Country of Origin Mexico
- Category Raceway Fittings
Dimensions
Length | 8 in |
Height | 6 in |
Width | 8 in |
For Wireway Width | 6 in |
For Wireway Height | 6 in |
Length (Straight Wireway) | 8 in |
For Wireway Width x Height | 6 in x 6 in |
Height (H) (inch) | 6 |
Width (W) (inch) | 6 |
Width (W) (millimetre) | 152 |
Height (H) (millimetre) | 152 |
Description
Wireway 90 Degree Elbow, NEMA Enclosure Type 1, For Wireway Width x Height 6 in x 6 in, Width 8 in, Height 6 in, Length 8 in, Material Steel, Finish Painted, Cover Type Screw-On, With Knockouts No, Color Gray, For Use With F66 Series Wireways, Standards CSA C22.2 No. 26, File No. E27524, File No. E27524 NEMA/EEMAC Type 1, IEC 60529, UL 870, Cover Location Any Side, Cover Locking Style Screw Clamps, For Wireway Height 6 in, For Wireway Width 6 in, Gauge 16 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Electrical Box Cover, Rectangular, 18-8 Stainless Steel, Screw Cover (WA121606GSCSS)
- RACO Reducing Bushing, 2" to 1-1/4" Conduit Sz (1155)
- LEVITON 2-Port Flush Mount Unloaded, Single Gang Quickport 106, Black (41087-2EP)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Load Controlled, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Back and Side Wired, White (BR15C2WHI)
- NVENT HOFFMAN Tee Fitting, Ind, Steel, 4in. H x 4in. L (F44WT)
- NVENT HOFFMAN Flexible Fitting, Ind, Steel, 6in.H x 6in.L (F66WFF)
- NVENT HOFFMAN U-Connector, Comm, Steel, 4in. H x 4in. L (F44GUCGV)
- NVENT HOFFMAN U-Connector, Comm, Steel, 4in. H x 4in. L (F44GUC)
- NVENT HOFFMAN U-Connector, Comm, Steel, 6in. H x 6in. L (F66GUC)
- NVENT HOFFMAN Elbow, 90deg., Comm, Steel, 4in.Hx4in.L (F44G90E)
- NVENT HOFFMAN Elbow, 90deg., Comm, Steel, 4in.Hx4in.L (F4490EIN)
- Nvent Hoffman Raceway Fittings