Shop All Raceway Fittings
Nvent Hoffman
Elbow, 90 deg., Ind, Steel, 4in. H x 4in. L
Mfr # F44LE9C
Zoro # G8756167
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts No
- NEMA Enclosure Type 12
- Finish Painted
- Length 4 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # F44LE9C
- Zoro # G8756167
- UPC # 783510183608
- Country of Origin Mexico
- Category Raceway Fittings
Dimensions
Length | 4 in |
Height | 4 in |
Width | 6.00 inch |
For Wireway Width x Height | 4 in x 4 in |
For Wireway Width | 4 in |
Length (Straight Wireway) | 4 in |
For Wireway Height | 4 in |
Width (W) (inch) | 4 |
Height (H) (millimetre) | 102 |
Height (H) (inch) | 4 |
Width (W) (millimetre) | 102 |
Description
Wireway 90 Degree Elbow, NEMA Enclosure Type 12, For Wireway Width x Height 4 in x 4 in, Height 4 in, Length 4 in, Material Steel, Finish Painted, Cover Type Hinged, With Knockouts No, Color Gray, For Use With Lay-In Wireways, Standards CSA EMP-1-1967, File No. 42184, File No. E27524, IP54, JIC EGP-1-1967, NEMA/EEMAC 12, Type 1 IEC 60529, UL 870, Cover Location Outside, Cover Locking Style Quick-Release Latches, For Wireway Height 4 in, For Wireway Width 4 in, Gauge 14 ga
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Zip Ties - 14" Long - 100 Pc Pk - Blue color - Nylon - 50 Lbs Tensile Strength (CT265CL-BLUE)
- SIEMENS Auxiliary Contact, 2NO, 2NC (49AB22)
- ENERGY CHAIN Corrugated Tubing, PA 12, 3/8 in., 25 ft (I-PIST-12B-25)
- WIEGMANN Back Panel, NOVAL Accessory, Carbon Steel (N1P2424)
- NVENT HOFFMAN U-Connector, Comm, Steel, 2.50in.Hx2.50in.L (F22GUC)
- NVENT HOFFMAN Elbow, 90 deg., Ind, Steel, 4in. H x 4in. L (F44LE9A)
- NVENT HOFFMAN Reducer, Ind, Steel, 0in. H x 0in. L (F66LRE44)
- NVENT HOFFMAN Elbow, 90deg., Comm, Steel, 10in.Hx10in.L (F1010G90E)
- NVENT HOFFMAN U-Connector, Comm, Steel, 10in. H x 10in. L (F1010GUC)
- NVENT HOFFMAN Elbow, 90 deg., Ind, Steel, 4in. H x 4in. L (F44LE9KOKT)
- WIREMOLD WHT Elbow Cord Cover (C17)
- Nvent Hoffman Raceway Fittings