Shop All Cable Trays
Nvent Hoffman
Elbow, 90 deg., Ind, SS, 4in. H x 4in. L
Mfr # F44WE90SS
Zoro # G8757007
product price: $520.89
/ea
Free Shipping & Returns
$520.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts No
- Finish Unfinished
- NEMA Enclosure Type 4X
- Length 4 in
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F44WE90SS
- Zoro # G8757007
- UPC # 783510154509
- Country of Origin United States
- Category Cable Trays
Dimensions
Length | 4 in |
Height | 7 in |
Width | 7 in |
For Wireway Width x Height | 4 in x 4 in |
For Wireway Width | 4 in |
For Wireway Height | 4 in |
Length (Straight Wireway) | 4 in |
Height (H) (millimetre) | 102 |
Width (W) (millimetre) | 102 |
Height (H) (inch) | 4 |
Width (W) (inch) | 4 |
Description
Wireway 90 Degree Elbow, NEMA Enclosure Type 4X, For Wireway Width x Height 4 in x 4 in, Width 7 in, Height 7 in, Length 4 in, Material Stainless Steel, Finish Unfinished, With Knockouts No, Color Silver, For Use With F44 Series Wireways, Standards 12, 4X, CSA File 42184 Type 1, File No. E27524, IEC 60529, IP66, NEMA 4, UL 870, For Wireway Height 4 in, For Wireway Width 4 in, Gauge 16 ga, Includes Gaskets, Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 5.86 to 6.41A (A8.38)
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: No (LC1K0901F7)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNH5)
- SCHNEIDER ELECTRIC ContrlStationEnclosur, 22mm, 3Hole, Plastic (XALK03H7)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 12inWx12inH (F1212T148GVP)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 4in.Hx4in.L (F44GCPNK)
- NVENT HOFFMAN Lay-In Wireway Type 1, Straight Section (F1010G12)
- COPE Straight Ladder Cover, No Flange (NF28-24SL-12)
- HAMMOND N4/12 Wiring Trough, 4 x 4 x 30, Steel/Gray (1486C30)
- QUEST MANUFACTURING Cable Tray T-Type Hanging Bracket, Zinc (CT0015-03)
- QUEST MANUFACTURING Cable Tray Ceiling Hanging Bar Kit with Rods, 6in , Zinc (CT0013-06-03)
- Nvent Hoffman Cable Trays