Shop All Cabinet Accessory
Nvent Hoffman
Elbow, 6.00x6.00, Gray, Steel 90 deg.
Mfr # F66WE90
Zoro # G5826565
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Width 6 in
- Application Indoor
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # F66WE90
- Zoro # G5826565
- UPC # 783510144708
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Width | 6 in |
Height | 6 in |
Size | 6 in x 6 in |
Details
Item | Elbow,6.00x6.00,Gray,Steel 90 deg. |
Material | Mild Steel |
Finish | Powder Coated |
Application | Indoor |
Color | Gray |
NEMA Enclosure Type | 12 |
Gauge | 14 ga |
Features | Dust-Resistant |
Thickness | 14 ga / 1.9 mm |
Type | Elbow |
Weight | 7.90 lb |
Standards | Certified by Canadian Standards Association. |
Protection Rating | NEMA Type 12; IP54 |
Description
Elbow,6.00x6.00,Gray,Steel 90 deg.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body, T, 1/2 In. (GRT50-A)
- HUBBELL Ground Fault Products, Commercial Standard GFCI Receptacles, GFRST82SNAPAL (GFRST83SNAPLA)
- EATON BUSSMANN Automotive Fuse, ATC Series, 5A, 32V DC, Non-Indicating (ATC-5)
- IFM Proximity Sensor, Capacitive, 8mm, NC (KG0010)
- NVENT HOFFMAN PDU Bracket Kit, Black, Mild Steel (DPDU1)
- NVENT HOFFMAN Vertical Ground Bar Kits, 0.625x72.00, C (DG72)
- NVENT HOFFMAN Fan Cords (ACORD1)
- NVENT HOFFMAN Screw-Cover, Type 1, 8.00x6.00x3.00, Gray, Steel (ASE8X6X3)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F8848SCSS)
- NVENT HOFFMAN Panels for Medium Type 1 Enclosures, fits 18x18, White, Steel (A18N18MP)
- NVENT HOFFMAN PROLINE Fastener Packages, M20, Steel (PGFM6)
- Nvent Hoffman Cabinet Accessory