Shop All Raceway Fittings
Nvent Hoffman
Elbow, 45deg., Comm, Steel, 4in.Hx4in.L
Mfr # F44G45E
Zoro # G8757901
product price: $81.09
/ea
Free Shipping & Returns
$81.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- With/Without Knockouts No
- NEMA Enclosure Type 1
- Finish Painted
- Length 4 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F44G45E
- Zoro # G8757901
- UPC # 783510522407
- Country of Origin Mexico
- Category Raceway Fittings
Dimensions
Length | 4 in |
Height | 4 in |
Width | 6.25 inch |
For Wireway Width x Height | 4 in x 4 in |
For Wireway Height | 4 in |
For Wireway Width | 4 in |
Length (Straight Wireway) | 4 in |
Width (W) (millimetre) | 102 |
Width (W) (inch) | 4 |
Height (H) (millimetre) | 102 |
Height (H) (inch) | 4 |
Description
Wireway 45 Degree Elbow, NEMA Enclosure Type 1, For Wireway Width x Height 4 in x 4 in, Height 4 in, Length 4 in, Material Steel, Finish Painted, Cover Type Screw-On, With Knockouts No, Color Gray, For Use With F44 Series Wireways, Standards CSA C22.2 No. 26, File No. E27524, File No. E27524 NEMA/EEMAC Type 1, IEC 60529, UL 870, Cover Location Top and Inside, Cover Locking Style Screw Clamps, For Wireway Height 4 in, For Wireway Width 4 in, Gauge 16 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Current Sensing Relay, 0.50A, Self Powered (CSDSC-C50100L0)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Yellow, 250VAC/300VDC (XZCPV1670L5)
- IFM Proximity Sensor, Inductive, 4mm, NO (IF0302)
- MURR ELEKTRONIK M8 male 0° with cable, PUR 3x0.25 ye UL/CSA+drag chain 5m (7000-08001-0300500)
- NVENT HOFFMAN Telescope Fitting, Ind, Steel, 6in.Hx6in.L (F66WA)
- NVENT HOFFMAN U-Connector, Comm, Steel, 12in. H x 12in. L (F1212GUC)
- NVENT HOFFMAN U-Connector, Comm, Steel, 2.50in.Hx2.50in.L (F22GUC)
- NVENT HOFFMAN U-Connector, Comm, Steel, 10in. H x 10in. L (F1010GUC)
- NVENT HOFFMAN Tee Fitting, Comm, Steel, 6in. H x 6in. L (F66GT)
- NVENT HOFFMAN Nipple, Wireway, 4in. H x 4in. L (F44WN6)
- WIEGMANN Wireway, Elbow, 90 Degree, 6x6 Sq In, Gray (L060690)
- Nvent Hoffman Raceway Fittings