Shop All Cabinet Accessory
Nvent Hoffman
Elbow, 4.00x4.00, SS Type 304 90 deg.
Mfr # F44WE90SS
Zoro # G5832777
product price: $587.99
/ea
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 304
- Finish No. 2B
- Width 4 in
- NEMA Enclosure Type 4X, 12
- Application Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F44WE90SS
- Zoro # G5832777
- UPC # 783510154509
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Width | 4 in |
Height | 4 in |
Size | 4 in x 4 in |
Details
Item | Elbow,4.00x4.00,SS Type 304 90 deg. |
Material | Stainless Steel 304 |
Finish | No. 2B |
NEMA Enclosure Type | 4X, 12 |
Application | Indoor |
Color | Unpainted |
Features | Dust-Resistant |
Gauge | 16 ga |
Thickness | 16 ga / 1.59 mm |
Type | Elbow |
Weight | 3.90 lb |
Protection Rating | NEMA Type 12; NEMA Type 4; NEMA Type 4X; IP66 |
Description
Elbow,4.00x4.00,SS Type 304 90 deg.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 18 AWG 8 Conductor Carolprene Portable Cord 600V 250 ft. BK (E3704)
- TELEMECANIQUE SENSORS Limit Switch Head, Wbbl Stick, Top, 3.95 In (9007KC)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/32" Inside Diameter - 100' Length - Black (HS354-S100-BLACK)
- HUBBELL Tapping Tee, Grn, Female-Female-Male (HBLTGN)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 36.00x30.00x16.00, Gray, Steel (A36H30FLP)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, fits 24.00x24.00, Galvanized, S (A24244SUG)
- NVENT HOFFMAN Ground Splitter, Ground Bar (ASG8)
- NVENT HOFFMAN Syspend 281-Max Flange Coupling, 4.33x4 (S2MFC)
- NVENT HOFFMAN COMPACT, Type 4X, 125x80x57mm, Aluminum (CCA1286)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Type 4, 48.00x36.00x12.00, Gray, (A48H36DLP3PT)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Black, ABS (HG1300403)
- Nvent Hoffman Cabinet Accessory