Shop All Cabinet Accessory
Nvent Hoffman
Elbow, 4.00x4.00, Gray, Steel 90 deg.
Mfr # F44WE90
Zoro # G5824754
product price: $185.27
/ea
Free Shipping & Returns
$185.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Height 4 in
- Width 4 in
- NEMA Enclosure Type 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F44WE90
- Zoro # G5824754
- UPC # 783510142605
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Height | 4 in |
Width | 4 in |
Size | 4 in x 4 in |
Details
Item | Elbow,4.00x4.00,Gray,Steel 90 deg. |
Material | Mild Steel |
Finish | Powder Coated |
NEMA Enclosure Type | 12 |
Application | Indoor |
Features | Dust-Resistant |
Gauge | 14 ga |
Color | Gray |
Thickness | 14 ga / 1.9 mm |
Type | Elbow |
Weight | 4.50 lb |
Standards | Certified by Canadian Standards Association. |
Protection Rating | NEMA Type 12; IP54 |
Description
Elbow,4.00x4.00,Gray,Steel 90 deg.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 70A, 2 Pole, 120/240V AC (BR270)
- RACO Conn, Flex Ac/Mc, 90, Insul, 1", Mall Irn (3204)
- IFM Cordset, 5 End 1 Pins, Cable 5m L, 4A Max (EVC071)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 5 ft. (3427)
- NVENT HOFFMAN Fan Brackets for 3-In-Fan, Aluminum (ABRKT3)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4X, 60.00x36.00x12.00, Aluminum (A60H3612ALLP)
- NVENT HOFFMAN SPECTRACOOL Slim Fit Indoor Air Conditioner, 21.60x11.00x5.50, Lt Gray (S060326G050)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Typ (A30H24BLP3PT)
- NVENT HOFFMAN Runway Termination Kit, Fits 18", Gray (LRTK18G)
- NVENT HOFFMAN Proline Fastener Packages, M5x10mm (ASM5T)
- ELECTRIDUCT Electriduct Keystone Patch Panels (QWM-ED-PP-24-CAT6)
- Nvent Hoffman Cabinet Accessory