Shop All Cabinet Accessory
Nvent Hoffman
Elbow, 4.00x4.00, Gray, Steel 45 deg.
Mfr # F44WE45
Zoro # G5824824
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Features Dust-Resistant
- Application Indoor
- Size 4 in x 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F44WE45
- Zoro # G5824824
- UPC # 783510142704
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 4 in x 4 in |
Width | 4 in |
Height | 4 in |
Details
Item | Elbow,4.00x4.00,Gray,Steel 45 deg. |
Material | Mild Steel |
Finish | Powder Coated |
Features | Dust-Resistant |
Application | Indoor |
Gauge | 14 ga |
NEMA Enclosure Type | 12 |
Color | Gray |
Thickness | 14 ga / 1.9 mm |
Type | Elbow |
Weight | 2.80 lb |
Standards | Certified by Canadian Standards Association. |
Protection Rating | NEMA Type 12; IP54 |
Description
Elbow,4.00x4.00,Gray,Steel 45 deg.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 3P 50A, Depth: 3.67 in (8910DPA53V02)
- ABB Long-Barrel Splice, 2.25 in. L, Orange (54811)
- DIGITAL DELIGHTS 12 in. 4 Outlet Hardwired Power Strip; USB (DI1539091)
- IFM Proximity Sensor, Inductive, 8mm, PNP, NC, QD (IGS252)
- NVENT HOFFMAN Closure Plate, 2.50x2.50, Gray, Steel (F22LP)
- NVENT HOFFMAN Gasket Kit, 0.375x1.00, Rubber (GSKTKITS375)
- NVENT HOFFMAN UL-Recognized Hardware Kits, Stainless Steel (AHK38164X)
- NVENT HOFFMAN Two-Door with Floor Stands, Type 12, 72.06x72.06x24.06, Steel (A727224ULP)
- NVENT HOFFMAN Accessplus Double-Hinge, Type 1, 36.00x2 (EWMW362430)
- NVENT HOFFMAN Fan Cords with Inline Thermostat, Black (ACORD2T)
- NVENT HOFFMAN Continuous Hinge with Clamps CH, Type 12 (A10108CH)
- Nvent Hoffman Cabinet Accessory