Shop All Cabinet Accessory
Nvent Hoffman
Econotrough, Nema Type 3r, 8.00x8.00x36
Mfr # F8836RTGV
Zoro # G5828586
product price: $249.29
/ea
Free Shipping & Returns
$249.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Size 8 x 8 x 36 in
- Gauge 14 ga
- Depth 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F8836RTGV
- Zoro # G5828586
- UPC # 783510147778
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 8 x 8 x 36 in |
Depth | 36 in |
Width | 8 in |
Height | 8 in |
Details
Item | Econotrough,Nema Type 3r,8.00x8.00x36 |
Material | Mild Steel |
Finish | Galvanized |
Gauge | 14 ga |
NEMA Enclosure Type | 3R |
Features | Weather-Resistant, Except Dust |
Color | Unpainted |
Standards | UL 870 Listed; File No. E27524; Raintight; cUL CSA C22.2 No. 26 Listed; File No. E27524; Raintight; NEMA/EEMAC Type 3R; IEC 60529, IP 32 |
Thickness | 14 ga / 1.9 mm |
Type | Trough |
Weight | 30 lb |
Series | EconoTrough |
Protection Rating | NEMA Type 3R; IP32 |
Description
Econotrough,Nema Type 3r,8.00x8.00x36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Rubber Duct Floor Cord Cover - 10 Ft Roll - Black (FC7386)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 9A, 600V AC, Nonindicating (TRS9R)
- EATON Emergency Stop Push Button, Red (10250ED1080-2)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22mm, Metal (XB4BC21)
- NVENT HOFFMAN Inline Landscape, Type 4 and 12,230x600 (LWC236016)
- NVENT HOFFMAN Qline E, Type 4x, 175x175x74mm, Abs (Q18188ABE)
- NVENT HOFFMAN Lug Assembly, Aluminum (TBL200)
- NVENT HOFFMAN Universal U-Connector, fits 4.00x4.00, Gray, Steel (F44GUC)
- NVENT HOFFMAN Screw Cover, Type 12, 14.00x12.00x8.00, Gray, Mild Steel (A14128SC)
- NVENT HOFFMAN TFP Optional Grilles and Replacement Fil (AFLTR6AL)
- NVENT HOFFMAN Divider Straight Section Splice, 6.00x6. (CT66DSPSS)
- Nvent Hoffman Cabinet Accessory