Shop All Cabinet Accessory
Nvent Hoffman
EASY SWAP Adaptor Plenums for Air Conditioners, 17.65x14.25x1.50, Lt G
Mfr # PLM13N17
Zoro # G6825639
product price: $408.37
/ea
Free Shipping & Returns
$408.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Gauge 18 ga
- Application Indoor
- Size 17.65 x 14-1/4 x 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # PLM13N17
- Zoro # G6825639
- UPC # 783510265564
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Size | 17.65 x 14-1/4 x 1-1/2 in |
Height | 17.65 in |
Width | 14-1/4 in |
Depth | 1-1/2 in |
Details
Item | EASY SWAP Adaptor Plenums for Air Condit |
Material | Mild Steel |
Finish | Powder Coated |
Gauge | 18 ga |
Application | Indoor |
NEMA Enclosure Type | 12 |
Color | Light Gray |
Features | Dust-Resistant |
Standards | Maintains NEMA Type 12 rating when properly installed on a Type 12 enclosure.; NEMA Type 12; IP 54 |
Thickness | 18 ga / 1.21 mm |
Series | EasySwap |
Weight | 5.80 lb |
Protection Rating | NEMA Type 12 |
Description
EASY SWAP Adaptor Plenums for Air Condit
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007C52E)
- RAMSET PIN POWR HAMR 3/4"" 100PK (747)
- ZORO SELECT Wall Switch, 20A, Ivory, 1-Pole Type, Rocker (9901I)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 2 In., Nylon, Straight (P200NGY)
- NVENT HOFFMAN Galvanized Closure Plate, With and Without Knockouts, 12.00x12.00, Ste (F1212GCPNKGV)
- NVENT HOFFMAN Louver Plate Kits, 4.75x4.50, SS Type 31 (AVK34SS6)
- NVENT HOFFMAN Mechanical Interlock, fits Frames, Steel (PMLSK)
- NVENT HOFFMAN Panel Lifting Hooks, fits panel flange, Steel (APLH)
- NVENT HOFFMAN Continuous Hinge with Clamps LP, Type 12, 36.00x30.00x20.00, Steel (A363020LP)
- NVENT HOFFMAN Seismic 4-Post Open-Frame Rack, 19" x 45 (E4SDR19FM45U)
- NVENT HOFFMAN Utility Junction, Uj, Cabinets, 30.00x66 (UJ306623M2)
- Nvent Hoffman Cabinet Accessory