Shop All Cabinet Accessory
Nvent Hoffman
EASY SWAP Adaptor Plenums for Air Condit
Mfr # PLM36N36
Zoro # G5865388
product price: $408.37
/ea
Free Shipping & Returns
$408.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Height 38-3/4 in
- Size 38-3/4 x 15 x 1-1/2 in
- Color Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # PLM36N36
- Zoro # G5865388
- UPC # 783510262976
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Height | 38-3/4 in |
Size | 38-3/4 x 15 x 1-1/2 in |
Depth | 1-1/2 in |
Width | 15 in |
Details
Item | EASY SWAP Adaptor Plenums for Air Condit |
Material | Mild Steel |
Finish | Powder Coated |
Color | Light Gray |
Features | Dust-Resistant |
Gauge | 18 ga |
Application | Indoor |
NEMA Enclosure Type | 12 |
Thickness | 18 ga / 1.21 mm |
Standards | Maintains NEMA Type 12 rating when properly installed on a Type 12 enclosure.; NEMA Type 12; IP 54 |
Series | EasySwap |
Weight | 8.80 lb |
Protection Rating | NEMA Type 12 |
Description
EASY SWAP Adaptor Plenums for Air Condit
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 0.525 Inch ID x 1.0 Inch Long Ferrules, PK 12 (F7323-12)
- ABB Motor L-Disconnect, Female, 4 AWG, Gray (MD4F-2)
- GARDNER BENDER Metal Staple, 9/16", PK5000 (MS-975B)
- EATON B-LINE Conduit Clamp, 1-1/2 In EMT, Silver (B1524S)
- NVENT HOFFMAN Ultrx Key Insert, fits ULTRX, SS Type 316 (UULSC)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 24 (A24H16ALP)
- NVENT HOFFMAN Concept Swing-Out Panels, Fits 16.00x12 (CSP1612)
- NVENT HOFFMAN Screw-Cover, Type 3r, 16.00x12.00x6.00 (A16R126NK)
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 8x8x48, Gray, Steel (AT8848)
- NVENT HOFFMAN Inline Landscape, Type 4 and 12,230x460 (LWC234616)
- MONOPRICE Rack Shelf, 14.75in.Hx3.5in.Wx14.5in.D (8629)
- Nvent Hoffman Cabinet Accessory