Shop All Cabinet Accessory
Nvent Hoffman
EASY SWAP Adaptor Plenums for Air Condit
Mfr # PLKTN17
Zoro # G5865659
original price:
$566.73
14% off
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Features Dust-Resistant
- Depth 1-1/2 in
- Color Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # PLKTN17
- Zoro # G5865659
- UPC # 783510265687
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Depth | 1-1/2 in |
Size | 19 x 12 x 1-1/2 in |
Height | 19 in |
Width | 12 in |
Details
Item | EASY SWAP Adaptor Plenums for Air Condit |
Material | Mild Steel |
Finish | Powder Coated |
Features | Dust-Resistant |
Color | Light Gray |
Gauge | 18 ga |
NEMA Enclosure Type | 12 |
Application | Indoor |
Thickness | 18 ga / 1.21 mm |
Weight | 6.30 lb |
Series | EasySwap |
Standards | Maintains NEMA Type 12 rating when properly installed on a Type 12 enclosure.; NEMA Type 12; IP 54 |
Protection Rating | NEMA Type 12 |
Description
EASY SWAP Adaptor Plenums for Air Condit
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24C372)
- LEVITON Duplex Receptacle Wht15A (CBR15-00W)
- CANTEX ELBOW BELL SCH40 90D 3"" (5233830U)
- ABB Wiring Duct Cover, Flushed Mount, Gray (TYD4CPG6)
- NVENT HOFFMAN Fiberglass Wiring Trough, Nema Type 12 A (F4448FG)
- NVENT HOFFMAN Mechanical Interlock, fits Frames, Steel (PMLEK)
- NVENT HOFFMAN Galvanized Closure Plate, With and Without Knockouts, 6.00x6.00, Steel (F66GCPNKGV)
- NVENT HOFFMAN HF Replacement Filters (89136410R)
- NVENT HOFFMAN QLINE E, EMC, Type 4X, 125x125x74mm, Polycarbonate (Q13138PCEMC)
- NVENT HOFFMAN PROTEK Single-Door, UL and NEMA Type 4, 12, 24.09x23.62x11.81, Lt Gray (PTRW242412G2)
- NVENT HOFFMAN Hazardous Location LED Light, CAN, 3.74x3.48x5.62 (LEDHL24VCAN)
- Nvent Hoffman Cabinet Accessory