Shop All Cabinet Accessory
Nvent Hoffman
Dual Thermostat
Mfr # ADLTEMP
Zoro # G5838219
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Smooth Matte
- Width 1.97 in
- Height 2.64 in
- Color Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # ADLTEMP
- Zoro # G5838219
- UPC # 783510164515
- Country of Origin France
- Category Cabinet Accessory
Dimensions
Width | 1.97 in |
Height | 2.64 in |
Size | 2.64 x 1.97 x 1.81 in |
Depth | 1.81 in |
Details
Item | Dual Thermostat |
Material | Plastic |
Finish | Smooth Matte |
Color | Light Gray |
Standards | cURus; File No. E164102; CSA File No. 215952; CE |
Weight | 0.22 lb |
Description
Dual Thermostat
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermocouple Plug, Cu, White, Mini 3Pin QD (TCA-101-154)
- HELI-TUBE 5/8 In. OD X 50FT Black Polyethylene Spiral Wrap (HT 5/8 UR-50)
- EATON CUTLER-HAMMER 3P 30A AMP 600V-AC FUSIBLE DISCONNECT SWITCH (4HD361)
- CARLING TECHNOLOGIES Toggle Switch, DPDT, 6 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2GL54-73)
- NVENT HOFFMAN Sloped Front, 500x600x600mm, Lt Gray, Steel (PST566)
- NVENT HOFFMAN Qline D Pushbutton, Type 4x, 1pb x 22.5m (Q1PBPCDM)
- NVENT HOFFMAN Lay-In Nema Type 12 Wireway Straight Sec (F44L120)
- NVENT HOFFMAN Large Folding Shelf, 12.00x18.00, Gray, (AA61SHLF1218)
- NVENT HOFFMAN Hinge Kit, Fits Qline I (QIHK)
- NVENT HOFFMAN Handle Options, Fits Dl Wall-Mtg., Stee (DL36)
- NVENT HOFFMAN HF Replacement Filters (89134423R)
- Nvent Hoffman Cabinet Accessory