Shop All Cabinet Accessory
Nvent Hoffman
Drop and Bracket Hangers, fits 4.00x4.00, Gray, Steel
Mfr # F44GDB
Zoro # G6809128
product price: $25.41
/ea
$25.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Size 4 in x 2-1/2 in
- NEMA Enclosure Type 1
- Gauge 16 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F44GDB
- Zoro # G6809128
- UPC # 783510522902
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 4 in x 2-1/2 in |
Width | 2-1/2 in |
Height | 4 in |
Details
Item | Drop and Bracket Hangers,Fits 4.00x4.00 |
Material | Mild Steel |
Finish | Powder Coated |
NEMA Enclosure Type | 1 |
Gauge | 16 ga |
Application | Indoor |
Color | Gray |
Thickness | 16 ga / 1.52 mm |
Type | Hanger |
Weight | 1.01 lb |
Protection Rating | NEMA Type 1; IP30 |
Max N | 10.5 in / 267 mm |
Description
Drop and Bracket Hangers,Fits 4.00x4.00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Box and Conduit Hanger, Steel (BG812-S18)
- EATON Limit Switch, Roller Lever, Rotary, 1NC/1NO, 4A @ 400V AC, Actuator Location: Side (LS-S11S-RLA)
- NVENT HOFFMAN Conduit Hole Seal, 3.00 In Hole, Steel (AS250)
- ANCOR Heavy Duty Lugs - 3/0 Gauge Wire - 5/16" Post - 2-Pack (252715)
- NVENT HOFFMAN Syspend 281-Max Tubes, 3.15x4.13x79.92 (S2MT2000)
- NVENT HOFFMAN Hinge-Cover with 3-Point Latch or Quick-Release Latches, Type 4X, 60.2 (A60H3612GQRLP)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA (F88T172GVP)
- NVENT HOFFMAN Stainless Steel Consolets, Type 12, 12.00x12.00x9.09, SS Type 304 (C12C12SS)
- NVENT HOFFMAN Filter Box Fans, 10.13x10.13x4.50, Lt Gray, Steel (1RB80)
- NVENT HOFFMAN Locking T Handle, Steel (ALTC3R)
- NVENT HOFFMAN Proline Gold Series Double-Bay Desk Cons (PGLD12165DC)
- Nvent Hoffman Cabinet Accessory