Shop All Cabinet Accessory
Nvent Hoffman
Door Panels, Fits 55.00x60.00, White, St
Mfr # CP5560
Zoro # G5840714
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With Fits 55 x 60 in
- Gauge 12 ga, 14 ga
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # CP5560
- Zoro # G5840714
- UPC # 783510167868
- Country of Origin United States
- Category Cabinet Accessory
Details
Item | Door Panels,Fits 55.00x60.00,White,St |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | Fits 55 x 60 in |
Gauge | 12 ga, 14 ga |
Color | White |
Thickness | 14 ga / 1.9 mm |
Type | Steel |
Series | Concept |
Weight | 9.70 lb |
Description
Door Panels,Fits 55.00x60.00,White,St
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 42.8 to 52.4A (CC68.5)
- FUNCTIONAL DEVICES-RIB Split Core Current Switch, Adjustable (RIBXGTA-SCAL)
- GE ENERGY Circuit Breaker, THQP Series 15A, 2 Pole, 120/240V AC (646141)
- ECLIPSE TOOLS Wire Ferrule, 100PK, Blue, Dual, PK100 (701-018-100)
- NVENT HOFFMAN CONCEPT Fixed and Hinged Window Kits, fi (CWF3136)
- NVENT HOFFMAN Lift-Off Clamp Cover, Type 12, 12.00x12.00x6.00, Gray, Mild Steel (A12126LP)
- NVENT HOFFMAN Wall-Mount Solar Shields, 16.00x16.00x11.75, White, Galvanized (SW1MGLWH)
- NVENT HOFFMAN Hazloc Cable Glands for Armored Cable (E (KBAU1NXSLE)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 6.00x6.00x12 (A6612T1T)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Typ (A36H3612SS6LP3PT)
- NVENT HOFFMAN Terminal Box, Type 3r, 27.00x16.00x5.00 (TB3R403)
- Nvent Hoffman Cabinet Accessory