Shop All Cabinet Accessory
Nvent Hoffman
Door Panels, Fits 35.00x45.00, White, St
Mfr # CP3545
Zoro # G5840574
original price:
$94.84
6% off
new price: $88.89
/ea
Free Shipping & Returns
$88.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With Fits 35 x 45 in
- Gauge 14 ga
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # CP3545
- Zoro # G5840574
- UPC # 783510167660
- Country of Origin United States
- Category Cabinet Accessory
Details
Item | Door Panels,Fits 35.00x45.00,White,St |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | Fits 35 x 45 in |
Gauge | 14 ga |
Color | White |
Thickness | 14 ga / 1.9 mm |
Type | Steel |
Weight | 2.10 lb |
Series | Concept |
Description
Door Panels,Fits 35.00x45.00,White,St
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Reducing Washer, 2" to 1/2" Conduit Size (1375)
- TAYMAC Rigid C Assembly, Stamped Steel, 3" (RLC300)
- TELEMECANIQUE SENSORS Reflector 100X100 (XUZC100)
- ABB Cap Serv Entr Pvc 2" (5133743U)
- NVENT HOFFMAN QLINE E, EMC, Type 4X, 175x125x99mm, Pol (Q181310PCEMC)
- NVENT HOFFMAN HOL-SEALERS Hole Seals, 0.56in Dia., Steel (AS056M)
- NVENT HOFFMAN Inline Landscape Panels, Fits 230x600mm (LP2360G)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 4.00x4.00x12 (A4412T1T)
- NVENT HOFFMAN Vortex Coolers VA Series Air Ducting, 0. (VADK124X)
- NVENT HOFFMAN Heavy-Duty C-Taps, Run 2/2, Tap 4/8, Co (DGT1)
- NVENT HOFFMAN Swivel Nipples, 4.00x4.00, Gray, Steel (F44WSA)
- Nvent Hoffman Cabinet Accessory