Shop All Cabinet Accessory
Nvent Hoffman
Divider Straight Section Splice, 4.00x4.
Mfr # CT44DSPSS
Zoro # G5834895
original price:
$50.91
19% off
new price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 304
- Finish Brushed #3
- For Use With Fits Cable Tray Size 4 x 4, 4 x 6 in
- Color Unpainted
- Size 4 in x 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # CT44DSPSS
- Zoro # G5834895
- UPC # 783510158354
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Size | 4 in x 4 in |
Width | 4 in |
Height | 4 in |
Fits Cable Tray Size | 4.00 x 4.00, 4.00 x 6.00 in / 102 x 102, 102 x 152 mm |
Details
Item | Divider Straight Section Splice,4.00x4. |
Material | Stainless Steel 304 |
Finish | Brushed #3 |
For Use With | Fits Cable Tray Size 4 x 4, 4 x 6 in |
Color | Unpainted |
Application | Indoor |
NEMA Enclosure Type | 1 |
Gauge | 18 ga |
Thickness | 18 ga / 1.27 mm |
Type | Divider |
Weight | 0.30 lb |
Series | CleanTray |
Protection Rating | NEMA Type 1 |
Description
Divider Straight Section Splice,4.00x4.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Miniature Snap Action Switch, Lever, Long Actuator, 1NO, 11A @ 125V AC Contact Rating (V7-2B27D8-022)
- EATON Input/Output Module, Inputs 8, Outputs 8 (EASY-E4-DC-16TE1)
- PANDUIT 18.1" L Heavy Duty Cable Tie NAT PK 50 (BT5LH-L)
- SQUARE D Kit Class J Fuse Rejection (H600J)
- NVENT HOFFMAN Clamp Cover, Type 4X, 12.00x10.00x6.00, SS Type 316L (A12106NFSS6)
- NVENT HOFFMAN Gasket Kits (A38GSKT2)
- NVENT HOFFMAN Hinged-Cover, w/Recessed Handle, Type (A20N208LP)
- NVENT HOFFMAN Door Panels, Fits 35.00x45.00, White, St (CP3545)
- NVENT HOFFMAN Galvanized Closure Plate, With and Without Knockouts, 6.00x6.00, Steel (F66GCPNKGV)
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 8x8x60, Gray, Steel (AT8860)
- HUBBELL PREMISE WIRING Hubbell MCCPSS19 11-Outlets Power Strip - NEMA 5-15P - 11 x NEMA 5-15R - 10 ft Cord - 15 A Current - 120 V AC Voltage - Rack-mountable (MCCPSS19)
- Nvent Hoffman Cabinet Accessory