Shop All Cabinet Accessory
Nvent Hoffman
DIN Type Rails, fits 200mm, Steel
Mfr # LDR3P20
Zoro # G6809663
original price:
$61.94
21% off
$48.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Zinc Plated
- For Use With Fits InLine Enclosure When 200 mm, For Use With Mfr. Model Number LLB252512
- Gauge 16 ga
- Color Unpainted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # LDR3P20
- Zoro # G6809663
- UPC # 783510538309
- Country of Origin United States
- Category Cabinet Accessory
Details
Item | DIN Type Rails,Fits 200mm,Steel |
Material | Mild Steel |
Finish | Zinc Plated |
For Use With | Fits InLine Enclosure When 200 mm, For Use With Mfr. Model Number LLB252512 |
Gauge | 16 ga |
Color | Unpainted |
Thickness | 16 ga / 1.52 mm |
Weight | 0.50 lb |
Series | InLine |
Fits InLine Enclosure | When A or B = 200 mm |
Fits InLine HMI Enclosure | LLB252512 |
Description
DIN Type Rails,Fits 200mm,Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 200A, 600V AC, Non-Indicating (LSRK200)
- MIDWEST FASTENER 12 WG to 10 WG x #6 x 23/32" Uninsulated Spade Terminals 20PK (70111)
- HUBBELL WIRING DEVICE-KELLEMS Construction/Commercial Receptacles 5462BK (5462BK)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 1, Hinged (N1C101006)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F6648SCSS)
- NVENT HOFFMAN Screw-Cover, Type 1, 8.00x6.00x3.00, Gray, Steel (ASE8X6X3)
- NVENT HOFFMAN Runway Termination Kit, Fits 24", Black (LRTK24B)
- NVENT HOFFMAN Qline D, Type 4x, 122x120x55mm, Abs (Q12126ABD)
- NVENT HOFFMAN Rack-To-Runway Mounting Plate Kit, Black (LRRMPBLK)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Typ (A36H30CLP3PT)
- ICOM Antenna, Base Station, 60 in. L (B ANT)
- Nvent Hoffman Cabinet Accessory