Shop All Cabinet Accessory
Nvent Hoffman
DIN Lock Inserts (for DIN Profile Handle
Mfr # PKOTM7FH
Zoro # G5877683
original price:
$99.07
4% off
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Zinc Plated
- Color Unpainted
- Weight 0.32 lb
- Series ProLine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # PKOTM7FH
- Zoro # G5877683
- UPC # 783510349691
- Country of Origin Germany
- Category Cabinet Accessory
Details
Item | DIN Lock Inserts (for DIN Profile Handle |
Material | Mild Steel |
Finish | Zinc Plated |
Color | Unpainted |
Weight | 0.32 lb |
Series | ProLine |
Description
DIN Lock Inserts (for DIN Profile Handle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Cable Shield Cord Cover- 1" x 59"- Gray (CSX-1-59-GY)
- FAITH Wall Plate, Number of Gangs: 4-Gang Plastic, White (SWP4-WH-03)
- MERSEN Surge Protector, 3 Phase, 480V, 3 Poles, 4, 75kA (STP480D07)
- HILLSDALE TERMINAL 16-14 U/I #8 Block Spade, PK1000 (10152)
- NVENT HOFFMAN Ventilator, Gray, Plastic (ANMV6)
- NVENT HOFFMAN Swing-Out Panel Kit, fits 18.00x16.00, A (A18SPK16C)
- NVENT HOFFMAN Panels for Medium Type 1 Enclosures, fits 16x20, White, Steel (A16N20MP)
- NVENT HOFFMAN Reducer, 12x12 to 8x8, Gray, Steel (F1212G88R)
- NVENT HOFFMAN Louver Plate Kits, 5.62x5.50, SS Type 316 (AVK44SS6)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, fits 18.00x18.00, Gray, Steel (A18184SU)
- NVENT HOFFMAN COMPACT, Type 4X, 330x230x180mm, Aluminu (CCA332318)
- Nvent Hoffman Cabinet Accessory