Shop All Cooling Racks
Nvent Hoffman
DATACOM 4-POST OPEN FRAME RACK, SUQARE, 45U BLACK,
Mfr # E4DRS19FM45U
Zoro # G0811362
product price: $1,052.45
/ea
Free Shipping & Returns
$1,052.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Jet Black
- Length 85.00 inch
- Height 4.25 inch
- Width 7.75 inch
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # E4DRS19FM45U
- Zoro # G0811362
- Country of Origin Unknown
- Category Cooling Racks
Dimensions
Length | 85.00 inch |
Height | 4.25 inch |
Width | 7.75 inch |
Width (W) (inch) | 20.25 |
Height (H) (millimetre) | 2131 |
Width (W) (millimetre) | 514 |
Nominal Frame Height (A) (foot) | 7 |
Height (H) (inch) | 83.88 |
Nominal Frame Height | 7 ft |
Mounting Width | 19" |
Details
Color | Jet Black |
Finish | Powder Coated |
Material | Mild Steel |
Rack Units | 45 |
Thickness (T) (millimetre) | 2.66 |
Color Code | RAL 9005 |
Thickness (T) (gauge) | 12 |
Mounting Hole Type | Square |
Modification Services | Yes |
Thickness | 12 ga / 2.66 mm |
Standards | UL 2416 Listed; File No. E230874; cUL Listed per CSA C22.2 No. 182.4; File No. E230874; EIA 310-D |
Type | Four-Post |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 1 1/2 IN RIGID STEEL CONDUIT LOCKNUT 2/ (96195)
- DAYTON SelectorSw/COntact Block, 1NC, 30mm (30G318)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Thru-Beam (XUK2ARCNL2R)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 1/10A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC1/10)
- NVENT HOFFMAN Rack, Frame, Aluminum, 84inHx2.25inLx15inW (EDR19FM45U)
- NVENT HOFFMAN Rack, Wall-Mount, Steel (E19FWM12U20)
- ELECTRIDUCT Electriduct Wall Mount Cabinets (QWM-ED-4U-N)
- WOOD SHED Wood Shed 201 Solid Oak 2 Row Dowel CD Rack (201)
- GREAT DAY Great Day CCPR701 Custom Cart Bow Rack -Pat. num. 6199734- -36 in. - 50 in. roll bar width- (CCPR701)
- ELECTRIDUCT Electriduct Wall Mount Cabinets (QWM-ED-2U-N)
- ELECTRIDUCT Electriduct Wall Mount Cabinets (QWM-ED-16U)
- Nvent Hoffman Cooling Racks