Shop All Cabinet Accessory
Nvent Hoffman
D-Box, Type 1, 24.00x24.00x8.00, Lt Gray
Mfr # DBS24248G
Zoro # G5825628
original price:
$811.00
20% off
new price: $646.99
/ea
Free Shipping & Returns
$646.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Height 24 in
- Color Light Gray
- NEMA Enclosure Type 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # DBS24248G
- Zoro # G5825628
- UPC # 783510143657
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Height | 24 in |
Size | 24 in x 24 in x 8.34 in |
Width | 24 in |
Depth | 8.34 in |
Details
Item | D-Box,Type 1,24.00x24.00x8.00,Lt Gray |
Material | Mild Steel |
Finish | Powder Coated |
Color | Light Gray |
NEMA Enclosure Type | 1 |
Gauge | Body: 16 ga, Door: 14 ga |
Application | Indoor |
Rack Units | 4 |
Weight | 48 lb |
Series | D-Box |
Standards | UL 2416 Listed; File No. E230874; cUL Listed per CSA C22.2 No. 182.4; File No. E230874; Ventilation complies with UL 60950; Telcordia NEBS™ Requirements: Physical Protection, GR-63-CORE, Zone 4. Tested with 100 lb. (45.4 kg) of equipment installed.; Designed in accordance with BICSI TDMM Tenth edition, Chapter 7, Telecommunication Enclosures (TE); EIA 310-D; IEC 60529, IP40; NEMA Type 1 |
Door Thickness | 14 ga / 1.9 mm |
Body Thickness | 16 ga / 1.52 mm |
Protection Rating | NEMA Type 1; IP30 |
Description
D-Box,Type 1,24.00x24.00x8.00,Lt Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Open Power Relay, 8 Pin, 240VAC, DPDT (199ABX-15)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 4" Trade Size (249-SLP)
- LUTRON Lighting Dimmer, Toggle, Fluorescent, Ivory (AYF-103P-277-IV)
- DAYTON Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (30G306)
- NVENT HOFFMAN Hinge Pin Kits, SS Type 304 (GHPINSS)
- NVENT HOFFMAN Bonding Straps, 12.00", Copper (ABS12)
- NVENT HOFFMAN Flush Covers, fits 18.00x18.00, Gray, Steel (AFE18X18)
- NVENT HOFFMAN Closure Plate, 6.00x6.00, Gray, Steel (F66GCPNK)
- NVENT HOFFMAN Utility Junction, Uj, Cabinets, 30.00x30 (UJ303024M2)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, fits 8.00x6.00, Gray, Steel (A864SU)
- NVENT HOFFMAN Pole-Mount Kit, fits B=24.00, Stainless Steel (CPMK24)
- Nvent Hoffman Cabinet Accessory