Shop All Cabinet Accessory
Nvent Hoffman
Cut-Off Fitting, 8.00x8.00, Gray, Steel
Mfr # F88WX
Zoro # G5828263
original price:
$308.00
7% off
new price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Width 8 in
- Height 8 in
- Size 8 in x 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F88WX
- Zoro # G5828263
- UPC # 783510147402
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Width | 8 in |
Height | 8 in |
Size | 8 in x 8 in |
Details
Item | Cut-Off Fitting,8.00x8.00,Gray,Steel |
Material | Mild Steel |
Finish | Powder Coated |
NEMA Enclosure Type | 12 |
Application | Indoor |
Gauge | 14 ga |
Color | Gray |
Features | Dust-Resistant |
Thickness | 14 ga / 1.9 mm |
Type | Cut-Off Fitting |
Weight | 10.90 lb |
Protection Rating | NEMA Type 12; IP54 |
Description
Cut-Off Fitting,8.00x8.00,Gray,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPDT, 24V DC, 5 Pins, 1 Poles (199X-3)
- BURNDY One Hole Lug Compress Conct, 6 AWG, PK10 (YAD6CM5E10)
- SIEMENS Illuminated Push Button, White, 22mm, LED (3SU1153-0AB60-1FA0)
- POLARIS Wire Connector, Insulated, 14 AWG, 2 AWG (IPLD2-5B)
- NVENT HOFFMAN Screw Package, #10-32x.75, Steel (AS1032)
- NVENT HOFFMAN Syspend 281-Max Rotatable Elbow, 9.21x8 (S2MER)
- NVENT HOFFMAN Pedestal with Legs, 36.00x4.00x4.00, Gray, Steel (AP36L44)
- NVENT HOFFMAN Galvanized Closure Plate, With and Without Knockouts, 6.00x6.00, Steel (F66GCPNKGV)
- NVENT HOFFMAN Panels for Type 3r, 4, 4x, 12 and 13 Enc (A30P30G)
- NVENT HOFFMAN Elbow, 4.00x4.00, Gray, Steel 90 deg. (F44WE90)
- NVENT HOFFMAN Louver Plate Kit Filters, fits Louver Ki (AFLT84)
- Nvent Hoffman Cabinet Accessory