Shop All Cabinet Accessory
Nvent Hoffman
Current Transformer, Screw Cover, Type 3R, 36.00x30.00x11.00, Steel
Mfr # A363011CT
Zoro # G6807229
product price: $774.06
/ea
Free Shipping & Returns
$774.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Features Weather-Resistant, Except Dust
- Color Gray
- Height 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A363011CT
- Zoro # G6807229
- UPC # 783510475093
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Height | 36 in |
Width | 30 in |
Size | 36 x 30 x 11 in |
Depth | 11 in |
Details
Item | Current Transformer,Screw Cover,Type 3 |
Material | Mild Steel |
Finish | Powder Coated |
Features | Weather-Resistant, Except Dust |
Color | Gray |
Gauge | Body: 12 ga, Door: 12 ga |
NEMA Enclosure Type | 3R |
Standards | UL 50, 50E Listed; Type 3R; File No. E27525; cUL Listed per CSA C22.2 No 94; Type 3R; File No. E27525; NEMA Type 3R; IEC 60529, IP32 |
Weight | 114 lb |
Body Thickness | 12 ga / 2.66 mm |
Protection Rating | NEMA Type 3R; IP32 |
Door Thickness | 12 ga / 2.66 mm |
Description
Current Transformer,Screw Cover,Type 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Gr (CJ6X88TGGR)
- YELLOW JACKET Powerblock Gfci 12/3 2' (2816)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 32 AWG Gauge, 0.0079" Diameter, 500 Feet (32SS316L500)
- ELECTRIDUCT Low Profile Electrical Power Extension Cord Cover- 5FT- Black (PE-5FT-UL-BK)
- NVENT HOFFMAN Screw-Cover, Type 3r, 16.00x12.00x6.00 (A16R126NK)
- NVENT HOFFMAN Feed-Through Nema Type 12 Wireway Straig (F22W24)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Black, ABS (HG1300403)
- NVENT HOFFMAN Qline D, Type 4x, 200x120x85mm, Polycarb (Q20129PCD)
- NVENT HOFFMAN Hinge Retainers, 2.25x2.5x0.5, Polyester (AHGCLP)
- NVENT HOFFMAN COMPACT, Type 4X, 125x80x57mm, Aluminum (CCA1286)
- NVENT HOFFMAN Hazardous Location Breather Drains, 40x40x25mm, SS Type 316 (EXDBDM20SS6)
- Nvent Hoffman Cabinet Accessory