Shop All Cabinet Accessory
Nvent Hoffman
Current Transformer, Screw Cover, Type 3R, 24.00x24.00x11.00, Steel
Mfr # A242411CT
Zoro # G6807299
product price: $442.32
/ea
Free Shipping & Returns
$442.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Features Weather-Resistant, Except Dust
- Height 24 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A242411CT
- Zoro # G6807299
- UPC # 783510474898
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Height | 24 in |
Depth | 11 in |
Width | 24 in |
Size | 24 x 24 x 11 in |
Details
Item | Current Transformer,Screw Cover,Type 3 |
Material | Mild Steel |
Finish | Powder Coated |
Features | Weather-Resistant, Except Dust |
Color | Gray |
NEMA Enclosure Type | 3R |
Gauge | Body: 14 ga, Door: 14 ga |
Standards | UL 50, 50E Listed; Type 3R; File No. E27525; cUL Listed per CSA C22.2 No 94; Type 3R; File No. E27525; NEMA Type 3R; IEC 60529, IP32 |
Weight | 1 lb |
Protection Rating | NEMA Type 3R; IP32 |
Door Thickness | 14 ga / 1.9 mm |
Body Thickness | 14 ga / 1.9 mm |
Description
Current Transformer,Screw Cover,Type 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Fiber Optic Patch Cord, LC/LC, 1m, PVC (N320-01M)
- KH INDUSTRIES 25 ft. 12/3 RTA Reel, 25 Feet of 12/3, Black SJOW 20 Amps (RTAN3LW-WDD520-J12F)
- HUBBELL 15A Midget Locking Plug 3P 3W 120/240VAC ML-3P BK (HBL7485V)
- SQUARE D Enclosure cover, NQ and NF panelboards, NQLC, surface, ventilated, 20in W x 62in H (NC62NQVS)
- NVENT HOFFMAN Cage Nut Package, M5, Steel (PM5CN)
- NVENT HOFFMAN Splitter Box Block Assemblies, Aluminum (ASBB125)
- NVENT HOFFMAN Wiring Trough, NEMA Type 3R, 6.00x6.00x24.00, Steel (A6624RT)
- NVENT HOFFMAN Qline E, Type 4x, 175x125x74mm, Polycarb (Q18138PCECC)
- NVENT HOFFMAN Syspend 281-Max Rotatable Elbow, 9.21x8 (S2MER)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 8.00x6.00x6.00, Gray, Mild Steel (A8066CHNF)
- NVENT HOFFMAN Hazardous Location Window Kits, 11.50x8.00x1.43, SS Type 316 (EXWK95SS6)
- Nvent Hoffman Cabinet Accessory