Shop All Cabinet Accessory
Nvent Hoffman
Current Transformer, Hinged Cover, Type
Mfr # A483611HCT
Zoro # G5856333
product price: $1,984.62
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,984.62
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Width 36 in
- Features Weather-Resistant, Except Dust
- NEMA Enclosure Type 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A483611HCT
- Zoro # G5856333
- UPC # 783510427498
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Width | 36 in |
Depth | 11 in |
Height | 48 in |
Size | 48 x 36 x 11 in |
Details
Item | Current Transformer,Hinged Cover,Type |
Material | Mild Steel |
Finish | Galvanized |
Features | Weather-Resistant, Except Dust |
NEMA Enclosure Type | 3R |
Color | Gray |
Gauge | Body: 12 ga, Door: 14 ga |
Weight | 155 lb |
Standards | UL 50, 50E Listed; Type 3R; File No. E27525; cUL Listed per CSA C22.2 No 94; Type 3R; File No. E27525; NEMA Type 3R; IEC 60529, IP32 |
Door Thickness | 14 ga / 1.9 mm |
Body Thickness | 12 ga / 2.66 mm |
Protection Rating | NEMA Type 3R; IP32 |
Description
Current Transformer,Hinged Cover,Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, GSA Series, Time Delay, 3A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GSA3)
- ZORO SELECT Cable Clamp, Nylon, 1/4 In, PK25 (22CC37B0250)
- QUICKCABLE Magnalug End Terminal, 1-2 Ga, 5/16", PK5 (6201-005E)
- MERSEN Fuse Reducer, R Fuse Class, 400A Max. Amps, 250V AC Max. Volts, 200 to 400A Amp Range (R422)
- NVENT HOFFMAN Rack Panels, 7Ux19.00, Aluminum (P19RP7UA)
- NVENT HOFFMAN Compact Series 2 Rotational Base Bracket (CCS2RBBLG)
- NVENT HOFFMAN Current Transformer, Screw Cover, Type 3 (A303011CT)
- NVENT HOFFMAN Perforated Panels, Fits 20x20, Gray, Ste (A20P20PP)
- NVENT HOFFMAN Clamp-Cover, Type 4X, 12.00x10.00x5.00, Aluminum (A1210NFAL)
- NVENT HOFFMAN Climaguard Air-To-Air Indoor, 29.66x10.2 (XR291816012)
- NVENT HOFFMAN Compact Axial Fans, 230v 50/60Hz (A4AXFN2)
- Nvent Hoffman Cabinet Accessory