Shop All Cabinet Accessory
Nvent Hoffman
Ct Mounting Base, Steel
Mfr # CTMB8003
Zoro # G5826337
product price: $479.18
/ea
Free Shipping & Returns
$479.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Gauge 12 ga
- Color Unpainted
- Thickness 12 ga / 2.05 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # CTMB8003
- Zoro # G5826337
- UPC # 783510144371
- Country of Origin Mexico
- Category Cabinet Accessory
Details
Item | Ct Mounting Base,Steel |
Material | Mild Steel |
Finish | Galvanized |
Gauge | 12 ga |
Color | Unpainted |
Thickness | 12 ga / 2.05 mm |
Voltage | 600V |
Weight | 34 lb |
Standards | UL 414 Listed; File E240312 |
Max Voltage AC | 600 V |
CT Provision Quantity | 3 |
AIC (Ampere Interrupting Capacity) Rating | 50000 A |
Service Type | 3Ø4W |
Ampacity | 400-800 A |
Connection | Studs |
Description
Ct Mounting Base,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTAIRA 15 Watt Series / 24 VDC / 0.63 Amp Industrial Single Output DIN Rail Power Supply (HDR-15-24)
- RACO Reducing Bushing, 1-1/4" to 3/4" Conduit (1146)
- SCHNEIDER ELECTRIC Ovrload Rely, 90 to 150A, Class 10, 3P, 690V (LR9D5369)
- ZORO SELECT Ferrule, Copper, 0.55 in L, PK100 (797V06)
- NVENT HOFFMAN COMPACT Series 2 Rotational Base, fits 45x60mm, Lt Gray, Aluminum (CCS2RBLG)
- NVENT HOFFMAN Vertical Wall Bracket, Black, Steel (LVWBB)
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosures, 1 Point, Black, Zinc (AL2ABLK)
- NVENT HOFFMAN ProLine S1 Cabinet (PS1C21710B)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF1326413)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF0526414)
- NVENT HOFFMAN Tfp Exhaust Grilles, Fits 10", SS (TEP10SS)
- Nvent Hoffman Cabinet Accessory