Shop All Cabinet Accessory
Nvent Hoffman
Ct Mounting Base, Steel
Mfr # CTMB8001
Zoro # G5826407
original price:
$628.79
40% off
Free Shipping & Returns
$374.42
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Color Unpainted
- Voltage 600V
- Weight 25 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # CTMB8001
- Zoro # G5826407
- UPC # 783510144364
- Country of Origin Mexico
- Category Cabinet Accessory
Details
Item | Ct Mounting Base,Steel |
Material | Mild Steel |
Finish | Galvanized |
Color | Unpainted |
Voltage | 600V |
Weight | 25 lb |
Standards | UL 414 Listed; File E240312 |
Max Voltage AC | 600 V |
Ampacity | 400-800 A |
CT Provision Quantity | 2 |
AIC (Ampere Interrupting Capacity) Rating | 50000 A |
Connection | Studs |
Service Type | 1Ø3W |
Description
Ct Mounting Base,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 9A, 600V AC, Non-Indicating (FRS-R-9)
- QUAZITE Underground Enclosure Cover, Electric Cover, 14-3/4 x 14-3/4 Enclosure, 15000 lbs. (PC1212HA0017)
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB4, metal, projecting, green, 22mm, spring return, booted, unmarked (ZB4BP3)
- PANDUIT Tie Mount, #8 (M4) Screw, PEEK, Transluc (TM2S8-C71)
- NVENT HOFFMAN Continuous Hinge with Clamps, EMC, Type 4X, 16.00x12.00x6.00, SS Type (A161206LPEMCSS)
- NVENT HOFFMAN Rack Panels, 11Ux19.00, Lt Gray, Steel (P19RP11UP)
- NVENT HOFFMAN Telescope Fitting, Lay-In, 2.50x2.50, Gr (F22LA)
- NVENT HOFFMAN Closure Plate, 4.00x4.00, Gray, Steel (F44GCP)
- NVENT HOFFMAN Hinge Kit, fits cast aluminum, Aluminum (CCAHK)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF0916414)
- NVENT HOFFMAN Wall-Mount Solar Shield Hardware Kit, 0.00x0.00x0.00, White, Galvanize (SWHDK4)
- Nvent Hoffman Cabinet Accessory