Shop All Cabinet Accessory
Nvent Hoffman
CS480 Swivel Base for Internal Mounting, fits 48.3mm Tube, SS Type 304
Mfr # CCSS48BBRI
Zoro # G6804553
original price:
$2,325.32
8% off
new price: $2,135.99
/ea
Free Shipping & Returns
$2,135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 304
- Finish Brushed
- For Use With Fits 48.3 mm Tube in
- Width 4.57 in
- Height 4.33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # CCSS48BBRI
- Zoro # G6804553
- UPC # 783510424893
- Country of Origin Germany
- Category Cabinet Accessory
Dimensions
Width | 4.57 in |
Height | 4.33 in |
Depth | 4.57 in |
Size | 4.33 in x 4.57 in x 4.57 in |
Details
Item | CS480 Swivel Base,for Internal Mounting, |
Material | Stainless Steel 304 |
Finish | Brushed |
For Use With | Fits 48.3 mm Tube in |
Color | Unpainted |
Standards | IEC 60529, IP66 |
Weight | 8.20 lb |
Series | Compact CS480 |
Protection Rating | IP66 |
Description
CS480 Swivel Base,for Internal Mounting,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 25 Feet 16 AWG SJO 3 Wire 125 Volt NEMA 5-15P Electrical Cord (EC163-25)
- ANCOR Heavy Duty Lugs - 4 Gauge Wire - 3/8" Post - 25-Pack (242256)
- ELECTRIDUCT Spiral Cable Wrap 3/8" x 50ft-Blue (WL-SW-0375-50-BL)
- HUBBELL 4 Wire Industrial Straight Blade Plug 125/250VAC 50A (HBL9451C)
- NVENT HOFFMAN Handle Options, Steel (ELHP)
- NVENT HOFFMAN Panel-Mount Fan Speed Controls, 120v 50 (AFANTSC)
- NVENT HOFFMAN SYSPEND 180-MAX Tubes, Anodised, Aluminum (S1MT1500)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 14.00x12.00x8.00, Gray, Mild Ste (A14128CHNF)
- NVENT HOFFMAN Removable Hinge with Quick-Release Latch, Contoured, Type 12, 8.00x6.0 (A864DL)
- NVENT HOFFMAN Splitter Box, Type 1, 16.00x16.00x5.00 (ASB224R)
- NVENT HOFFMAN Swing-Out Panels for Free-Stand Type 4 (A90SP36F4)
- Nvent Hoffman Cabinet Accessory