Shop All Cabinet Accessory
Nvent Hoffman
CS480 Straight Tubing, 750mm long, SS Type 304
Mfr # CCSS48T75
Zoro # G6804788
Free Shipping & Returns
$330.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 304
- Finish Polished
- Size 29.53 in x 1.9 in x 1.9 in
- Width 1.9 in
- Height 29.53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # CCSS48T75
- Zoro # G6804788
- UPC # 783510425999
- Country of Origin Germany
- Category Cabinet Accessory
Dimensions
Size | 29.53 in x 1.9 in x 1.9 in |
Width | 1.9 in |
Height | 29.53 in |
Depth | 1.9 in |
Details
Item | CS480 Straight Tubing,750mm long,SS Ty |
Material | Stainless Steel 304 |
Finish | Polished |
Color | Unpainted |
Thickness | 0.14 in / 3.6 mm |
Standards | IEC 60529, IP66 |
Series | Compact CS480 |
Weight | 6 lb |
Protection Rating | IP66 |
Description
CS480 Straight Tubing,750mm long,SS Ty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND C Hanger, Gray, Steel, Hangers (G3008C)
- JANDORF Toggl Switch 4A 2 Wire (61135)
- ZORO SELECT Insulated Coiled Grounding Wire, 10 ft, 3/16 in Dia, Hand Clamp & Terminal, Orange (RAC-10)
- INTERMATIC Electromechanical Timer, Swim Pool (T12404R)
- NVENT HOFFMAN Screw-Cover, Type 1, 12.00x8.00x6.00, Steel (ASG12X8X6NK)
- NVENT HOFFMAN SYSPEND Aluminum HMI Spring Nuts, Alumin (SYSPN)
- NVENT HOFFMAN Compact Axial Fans, 230v 50/60Hz (A4AXFN2)
- NVENT HOFFMAN Swing-Out Panels for Free-Stand Type 4, 4X and 12 Enclosures with Moun (A72SP36F4)
- NVENT HOFFMAN Telescope Fitting, 6.00x6.00, SS Type 30 (F66WASS)
- NVENT HOFFMAN Elbow, 4.00x4.00, Fiberglass 90 deg. (F44WE90FG)
- NVENT HOFFMAN Gauge Gland Plate, Type 4&Type 12, 14.98x7.23, Gray, Steel 12 (GP168)
- Nvent Hoffman Cabinet Accessory