Shop All Cabinet Accessory
Nvent Hoffman
Corner Support Bracket Kit, White, Steel
Mfr # LCSKW
Zoro # G6831659
product price: $119.31
/ea
Free Shipping & Returns
$119.31
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Color White
- Thickness 0.375 in / 9.5 mm
- Weight 5.30 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # LCSKW
- Zoro # G6831659
- UPC # 783510299682
- Country of Origin United States
- Category Cabinet Accessory
Details
Item | Corner Support Bracket Kit,White,Steel |
Material | Mild Steel |
Finish | Powder Coated |
Color | White |
Thickness | 0.375 in / 9.5 mm |
Weight | 5.30 lb |
Description
Corner Support Bracket Kit,White,Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB AF305-30-11-13, CTR, 3P, 312A, 100-250VAC/DC, 1/1 (AF305-30-11-13)
- TRUMETER Hour Meter, DC, 2 Holes, Flush, Polymer (732-0002)
- ACME ELECTRIC Buck Boost Transformer, 750 VA, NEMA 3R, 115 °C, 12/24V AC, 120/240V AC (T181052)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 4.00x4.00x24 (A4424T1T)
- NVENT HOFFMAN Compact Series 2 Set-Up Joint, fits 45x60mm, Lt Gray, Aluminum (CCS2SJLG)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F121272SCSS)
- NVENT HOFFMAN Tfp Exhaust Grilles, Fits 6", Lt (TEP6)
- NVENT HOFFMAN HF Replacement Filters (89134426R)
- NVENT HOFFMAN SPECTRACOOL Slim Fit Indoor Air Conditioner, 21.60x11.00x8.10, Lt Gray (S060516G050)
- NVENT HOFFMAN Cross Fitting, 4.00x4.00, Gray, Steel (F44LC)
- NVENT HOFFMAN PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 24.09x23.62x27.95, (PTHS242428G4A)
- Nvent Hoffman Cabinet Accessory