Shop All Cabinet Accessory
Nvent Hoffman
Corner Support Bracket Kit, Black, Steel
Mfr # LCSKB
Zoro # G5827789
product price: $120.28
/ea
Free Shipping & Returns
$120.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Color Black
- Thickness 0.375 in / 9.5 mm
- Weight 5.30 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # LCSKB
- Zoro # G5827789
- UPC # 783510146139
- Country of Origin United States
- Category Cabinet Accessory
Details
Item | Corner Support Bracket Kit,Black,Steel |
Material | Mild Steel |
Finish | Powder Coated |
Color | Black |
Thickness | 0.375 in / 9.5 mm |
Weight | 5.30 lb |
Description
Corner Support Bracket Kit,Black,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEL CITY DIV OF ACTUANT Del City 1/2" NPT Locking Nut (2613)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR/Ultra, 2000sq ft, Wht (ATD2000CRP)
- POLARIS Insulated Multitap Connector, 2.93 In. L (IPL250-3B)
- BRADY Single Pole Breaker Lockout, 120/277V AC, 1 Poles (148698)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F22T12HC)
- NVENT HOFFMAN Electrical Interlocks, 230 volt, Steel (AEK230)
- NVENT HOFFMAN Inline Landscape, Type 4 and 12,230x930 (LHC239316)
- NVENT HOFFMAN Screw-Cover, Type 3R, 12.00x8.00x4.00, S (A12R84)
- NVENT HOFFMAN Hinge-Cover Lift-Off, Type 3R, 12.00x10.00x6.00, Steel (A12R106HCLO)
- NVENT HOFFMAN Screw-Cover, Type 1, 12.00x12.00x12.00, Gray, Steel (ASE12X12X12NK)
- NVENT HOFFMAN Panels, fits 125x80mm, Steel (CCAP128)
- Nvent Hoffman Cabinet Accessory