Shop All Air Vent Covers & Floor Registers
Nvent Hoffman
Cooling Fan w/ Fltr, Cmpst Air, Grd Grlle, Hz: 50/60
Mfr # TFP41
Zoro # G8707743
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Air Flow 45/55 cfm
- Mounting Position Horizontal
- Voltage 115V AC
- For Use With Electrical Enclosures
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # TFP41
- Zoro # G8707743
- UPC # 783510413491
- Country of Origin China
- Category Air Vent Covers & Floor Registers
Dimensions
Height | 6 2/7 in |
Width | 7 3/8 in |
Fan Cord Length | No Cord |
Depth | 2 2/3 in |
Description
Cooling Fan Kit, Fan Shape Square, Mounting Eye O.C. 4 1/8 in, Height 6 2/7 in, Depth 2 2/3 in, Width 7 3/8 in, Fan Cord Length No Cord, CFM @ 0.000-In. SP 45/55, Watts 17/15, Voltage 115V AC, 50/60 Hz, 0.26/0.21 Amps, Electrical Connection - Fans Lead Wires, Sound Level 37/41, Air Flow 45/55 cfm, Mounting Position Horizontal, Bearing Type Ball, Thermal Protection No Thermal Protection, Max. Ambient Temp. 158 Degrees F, Blade Material Polycarbonate, Housing Material Composite, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Heater Ehaust Fan (FG110HBS)
- BRISKHEAT Evapoway Anti-Condensate Pan, 13x10x4 (DM10W-2D)
- DAYTON 48 in Whole House Fan Premium Ceiling Shutter / Ceiling Shutter (3C243)
- BELIMO Valve Linkage (WLF)
- NVENT HOFFMAN Cooling Fan w/ Fltr, Cmpst Air, Grd Grlle (TFP61)
- AMERICAN LOUVER Eggcrate, PK5, Aluminum (ALUMBLK-2448-5PK)
- TRUE AIRE REGISTER WALL WHT 8X4"" (C102M 08X04)
- ZORO SELECT Sidewall/Ceiling Register, 9.75 X 9.75, White, Steel (4MJH3)
- SPEEDI-BOOT Vent Boot Hanger, Straight, 4 x 14, Dia 7 (SBS-4147 SB)
- GREYSTONE HOME PROD Ceiling Damper Diffuser (ABCDBRDO8)
- ACORN MFG Acorn GRABG 10" x 6" Cast Iron Decorative Grille - Black (GRABG)
- Nvent Hoffman Air Vent Covers & Floor Registers