Shop All Cabinet Accessory
Nvent Hoffman
Continuous Hinge with Clamps, Type 4X, 48.00x36.00x16.00, SS Type 304
Mfr # A48H3616SSLP
Zoro # G6821037
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$6,123.61
Free 30-Day Returns
Key Features
- Material Stainless Steel 304
- Finish Brushed #4
- For Use With For Use With Mfr. Model Number A48P36G, A48P36SS6, A48P36
- Gauge 14 ga
- Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # A48H3616SSLP
- Zoro # G6821037
- UPC # 783510239206
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Width | 36 in |
Size | 48 x 36 x 16 in |
Height | 48 in |
Depth | 16 in |
Panel Size | 45.00 x 33.00 in / 1143 x 838 mm |
Details
Item | Continuous Hinge with Clamps,Type 4X,4 |
Material | Stainless Steel 304 |
Finish | Brushed #4 |
For Use With | For Use With Mfr. Model Number A48P36G, A48P36SS6, A48P36 |
Gauge | 14 ga |
NEMA Enclosure Type | 3R, 4X, 12 |
Features | Large Data Pocket, Watertight, corrosion-resistant |
Color | Unpainted |
Standards | UL 508A Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File No. E61997; NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13; CSA File No. 42186: Type 4, 4X, 12; IEC 60529, IP66; Meets NEMA Type 3RX requirements |
Thickness | 14 ga / 1.98 mm |
Weight | 147 lb |
Protection Rating | NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66 |
Conductive Steel Panel | A48P36G |
Stainless Steel Panel | A48P36SS6 |
Clamp Quantity | 8 |
Stainless Steel Type | 304 |
Steel Panel | A48P36 |
Data Pocket | Large |
Description
Continuous Hinge with Clamps,Type 4X,4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Stainless Steel Cable Clamps - 1/2" Dia - Rubber Insulated - 100 Pcs (CC-5023-C)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPDT, 24V DC, 5 Pins, 1 Poles (9AS7D24)
- HUBBELL 30A Locking Connector 4P 5W 120/208VAC L21-30R BK (HBL2813BK)
- MULBERRY Electrical Box Cover, Square, Steel, GFCI Duplex Receptacle, Raised (11535)
- NVENT HOFFMAN Electric Heaters, 6.38x5.00x6.25, Gray, Aluminum (DAH13002C)
- NVENT HOFFMAN Hazardous Location LED Lights, Strip, 25.06x1.69x2.69 (LEDHL24V24)
- NVENT HOFFMAN Floor Stand Kit, Stainless Steel, 12.00x8.06, SS Type 304 (AFK1208SS)
- NVENT HOFFMAN Screw- or Hinge-Cover, w/Quick-Release (A1287JFGQRPWR)
- NVENT HOFFMAN Powerglide Defeater Handle Kit, Black, S (AL55CWD)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway Straight Section, 8.00x8.00x18 (F88G18)
- NVENT HOFFMAN Electric Heaters, 115v 50/60Hz, Aluminum (DAH1001A)
- Nvent Hoffman Cabinet Accessory