Shop All Cabinet Accessory
Nvent Hoffman
Continuous Hinge with Clamps, Type 4X, 36.00x30.00x12.00, Aluminum
Mfr # A36H3012ALLP
Zoro # G6826725
original price:
$3,411.51
7% off
new price: $3,141.99
/ea
Free Shipping & Returns
$3,141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Brushed
- For Use With For Use With Mfr. Model Number A36P30AL, A36P30G, A36P30
- Width 30 in
- Features Watertight, Corrosion-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A36H3012ALLP
- Zoro # G6826725
- UPC # 783510273804
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Width | 30 in |
Depth | 12 in |
Size | 36 x 30 x 12 in |
Height | 36 in |
Data Pocket Size | 12.00 x 12.00 in / 305 x 305 mm |
Panel Size | 33.00 x 27.00 in / 838 x 686 mm |
Details
Item | Continuous Hinge with Clamps,Type 4X,3 |
Material | Aluminum |
Finish | Brushed |
For Use With | For Use With Mfr. Model Number A36P30AL, A36P30G, A36P30 |
Features | Watertight, Corrosion-Resistant |
Color | Unpainted |
NEMA Enclosure Type | 3R, 4X, 12 |
Standards | UL 508A Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File No. E61997; NEMA/EEMAC Type 3R, 4, 4X, 12, 13; CSA File No. 42186: Type 4, 4X, 12; IEC 60529, IP66; Meets NEMA Type 3RX requirements |
Thickness | 0.08 in / 2 mm |
Weight | 44 lb |
Aluminum Panel | A36P30AL |
Clamp Quantity | 7 |
Protection Rating | NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66 |
Conductive Panel | A36P30G |
Steel Panel | A36P30 |
Panel Mounting Stud Quantity | 8 |
Description
Continuous Hinge with Clamps,Type 4X,3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, HDL Series 125A, 3 Pole, 600V AC (HDL36125)
- EATON Manual Mtr Protector, 25A, Rotary, Frame D (XTPR025DC1)
- STA-KON 12-10 AWG Nylon Locking Fork Terminal 1/4" Stud PK50 (RC10-14FL)
- APC UPS System, 6000 VA, 6 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT6KRMXLT)
- NVENT HOFFMAN Continuous Hinge with Clamps LP, Type 12, 36.00x30.00x20.00, Steel (A363020LP)
- NVENT HOFFMAN Qline D, Type 4x, 240x160x90mm, Abs (Q24169ABD)
- NVENT HOFFMAN Closure Plate, 4.00x4.00, Gray, Steel (F44GCP)
- NVENT HOFFMAN Flush Covers, fits 18.00x18.00, Gray, Steel (AFE18X18)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway (F88G48)
- NVENT HOFFMAN DIN3 Rail Kits, fits 12.00, Steel (CDR3P12)
- HUBBELL PREMISE WIRING Adapter Panel, ST (FSPNSTSS6)
- Nvent Hoffman Cabinet Accessory