Shop All Cabinet Accessory
Nvent Hoffman
Continuous Hinge with Clamps, Type 4X, 30.00x24.00x12.00, Aluminum
Mfr # A30H2412ALLP
Zoro # G6826804
product price: $2,425.99
/ea
Free Shipping & Returns
$2,425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Brushed
- For Use With For Use With Mfr. Model Number A30P24AL, A30P24G, A30P24
- Color Unpainted
- Height 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A30H2412ALLP
- Zoro # G6826804
- UPC # 783510273705
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Height | 30 in |
Width | 24 in |
Size | 30 x 24 x 12 in |
Depth | 12 in |
Panel Size | 27.00 x 21.00 in / 686 x 533 mm |
Data Pocket Size | 12.00 x 12.00 in / 305 x 305 mm |
Details
Item | Continuous Hinge with Clamps,Type 4X,3 |
Material | Aluminum |
Finish | Brushed |
For Use With | For Use With Mfr. Model Number A30P24AL, A30P24G, A30P24 |
Color | Unpainted |
NEMA Enclosure Type | 3R, 4X, 12 |
Features | Watertight, Corrosion-Resistant |
Thickness | 0.08 in / 2 mm |
Standards | UL 508A Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File No. E61997; NEMA/EEMAC Type 3R, 4, 4X, 12, 13; CSA File No. 42186: Type 4, 4X, 12; IEC 60529, IP66; Meets NEMA Type 3RX requirements |
Weight | 31 lb |
Conductive Panel | A30P24G |
Aluminum Panel | A30P24AL |
Clamp Quantity | 5 |
Panel Mounting Stud Quantity | 6 |
Steel Panel | A30P24 |
Protection Rating | NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66 |
Description
Continuous Hinge with Clamps,Type 4X,3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Heat Shrink Breakout Boot (HDBB-345-1-250)
- HUBBELL 15A Midget Locking Connector 2P 3W 120VAC L5-15R BK (HBL4729VBK)
- KILLARK Electrical Box, 18 cu in, FSS Box, 1 Gang, Aluminum, Rectangular (FSS-2)
- SIEMENS Manual Motor Starter, Knob, 27 to 32A, 3P (3RV20214EA10)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F22T24HC)
- NVENT HOFFMAN Rack Panels, 16Ux19.00, Lt Gray, Steel (P19RP16UP)
- NVENT HOFFMAN Continuous Hinge with Clamps, EMC, Type 4X, 16.00x12.00x6.00, SS Type (A161206LPEMCSS)
- NVENT HOFFMAN Swing-Out Panel Kit, fits 18.00x16.00, A (A18SPK16C)
- NVENT HOFFMAN Lay-In Nema Type 12 Wireway Straight Sec (F22L48)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, fits 18.00x18.00, Gray, Steel (A18184SU)
- NVENT HOFFMAN Qline I, Type 4x, 400x300x173mm, Polycar (Q403018PCI)
- Nvent Hoffman Cabinet Accessory