Shop All Cabinet Accessory
Nvent Hoffman
Continuous Hinge with Clamps, Type 4X, 24.00x20.00x10.00, Aluminum
Mfr # A24H2010ALLP
Zoro # G6826813
product price: $1,834.27
/ea
Free Shipping & Returns
$1,834.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Brushed
- For Use With For Use With Mfr. Model Number A24P20AL, A24P20G, A24P20
- Size 24 x 20 x 10 in
- NEMA Enclosure Type 3R, 4X, 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A24H2010ALLP
- Zoro # G6826813
- UPC # 783510273606
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 24 x 20 x 10 in |
Width | 20 in |
Depth | 10 in |
Height | 24 in |
Panel Size | 21.00 x 17.00 in / 533 x 432 mm |
Data Pocket Size | 12.00 x 12.00 in / 305 x 305 mm |
Details
Item | Continuous Hinge with Clamps,Type 4X,2 |
Material | Aluminum |
Finish | Brushed |
For Use With | For Use With Mfr. Model Number A24P20AL, A24P20G, A24P20 |
NEMA Enclosure Type | 3R, 4X, 12 |
Features | Watertight, Corrosion-Resistant |
Color | Unpainted |
Thickness | 0.08 in / 2 mm |
Standards | UL 508A Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File No. E61997; NEMA/EEMAC Type 3R, 4, 4X, 12, 13; CSA File No. 42186: Type 4, 4X, 12; IEC 60529, IP66; Meets NEMA Type 3RX requirements |
Weight | 23 lb |
Clamp Quantity | 5 |
Protection Rating | NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66 |
Conductive Panel | A24P20G |
Panel Mounting Stud Quantity | 4 |
Aluminum Panel | A24P20AL |
Steel Panel | A24P20 |
Description
Continuous Hinge with Clamps,Type 4X,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 6A, 1 Pole, 240/415V AC, B Curve (M9F21106)
- EATON WIRING DEVICES Connector Vinyl 20A 125V Yel (4228-BOX)
- 3M Shrink Tubing, 0.187in ID, Black, 6in, PK10 (EPS300-3/16-6"-BLACK-10-10 PC PKS)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- NVENT HOFFMAN Aluminum Swing-Out Panels, 16.75x14.88 (A1816PSWPNL)
- NVENT HOFFMAN Cabinets with Mechanical Lugs Type 3r Gr (A1200NECT)
- NVENT HOFFMAN Reducer, 10x10 to 8x8, Gray, Steel (F1010G88R)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 6.00x6.00x48 (A6648T1T)
- NVENT HOFFMAN Concept Hmi, Type 4,450x550x180mm, Lt G (CP455518)
- NVENT HOFFMAN Purge and Pressurization Systems, 4-8 ba (PLCS1X2)
- NVENT HOFFMAN Proline Gold Series Desk Console, Type 1 (PGLD1275DC)
- Nvent Hoffman Cabinet Accessory