Shop All Cabinet Accessory
Nvent Hoffman
Continuous Hinge with Clamps, Type 4X, 20.00x16.00x10.00, Aluminum
Mfr # A20H1610ALLP
Zoro # G6826743
product price: $1,552.97
/ea
Free Shipping & Returns
$1,552.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Brushed
- For Use With For Use With Mfr. Model Number A20P16AL, A20P16G, A20P16
- Color Unpainted
- Size 20 x 16 x 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A20H1610ALLP
- Zoro # G6826743
- UPC # 783510273507
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 20 x 16 x 10 in |
Depth | 10 in |
Height | 12 in |
Width | 16 in |
Data Pocket Size | 12.00 x 12.00 in / 305 x 305 mm |
Panel Size | 17.00 x 13.00 in / 432 x 330 mm |
Details
Item | Continuous Hinge with Clamps,Type 4X,2 |
Material | Aluminum |
Finish | Brushed |
For Use With | For Use With Mfr. Model Number A20P16AL, A20P16G, A20P16 |
Color | Unpainted |
Features | Watertight, Corrosion-Resistant |
NEMA Enclosure Type | 3R, 4X, 12 |
Standards | UL 508A Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File No. E61997; NEMA/EEMAC Type 3R, 4, 4X, 12, 13; CSA File No. 42186: Type 4, 4X, 12; IEC 60529, IP66; Meets NEMA Type 3RX requirements |
Thickness | 0.08 in / 2 mm |
Weight | 17 lb |
Protection Rating | NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66 |
Aluminum Panel | A20P16AL |
Conductive Panel | A20P16G |
Steel Panel | A20P16 |
Panel Mounting Stud Quantity | 4 |
Description
Continuous Hinge with Clamps,Type 4X,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Ovrload Rely, 90 to 150A, Class 10, 3P, 690V (LR9D5369)
- MARINCO Cls40Fb-F Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Brwn (F) (CLS40FB-F)
- EATON Push Button operator, 30 mm, Black (HT8AEH)
- 3M 12-10 AWG Nylon Block Fork Terminal #10 Stud PK50 (MNG10-10FBX)
- NVENT HOFFMAN Flexible Fitting, 6.00x6.00, Rubber (F66WFF)
- NVENT HOFFMAN Electric Heaters, 115v 50/60Hz, Aluminum (DAH2001A)
- NVENT HOFFMAN Concept Swing-Out Panels, Fits 42.00x36 (CSPB4236)
- NVENT HOFFMAN COMPACT Series 4 Cable Wall Joint, fits 80x80mm, Lt Gray, Steel (CCS8WJCRLG)
- NVENT HOFFMAN Panels, fits 125x80mm, Steel (CCAP128)
- NVENT HOFFMAN Rack Panels, 2Ux19.00, Lt Gray, Steel (P19RP2UP)
- NVENT HOFFMAN Mounting-Bracket Kits, SS Type 316L (LMFKSS)
- Nvent Hoffman Cabinet Accessory