Shop All Cabinet Accessory
Nvent Hoffman
Continuous Hinge with Clamps, Type 4x, 2
Mfr # A24H3008SSLP
Zoro # G5852368
product price: $2,806.21
/ea
Free Shipping & Returns
$2,806.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 304
- Finish Brushed #4
- For Use With For Use With Mfr. Model Number A30P24G, A30P24SS6, A30P24
- Gauge 14 ga
- Height 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A24H3008SSLP
- Zoro # G5852368
- UPC # 783510238704
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Height | 24 in |
Size | 24 x 30 x 8 in |
Width | 30 in |
Depth | 8 in |
Panel Size | 27.00 x 21.00 in / 686 x 533 mm |
Details
Item | Continuous Hinge with Clamps,Type 4x,2 |
Material | Stainless Steel 304 |
Finish | Brushed #4 |
For Use With | For Use With Mfr. Model Number A30P24G, A30P24SS6, A30P24 |
Gauge | 14 ga |
NEMA Enclosure Type | 3R, 4X, 12 |
Color | Unpainted |
Features | Small Data Pocket, Watertight, Corrosion-Resistant |
Thickness | 14 ga / 1.98 mm |
Weight | 60 lb |
Standards | UL 508A Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File No. E61997; NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13; CSA File No. 42186: Type 4, 4X, 12; IEC 60529, IP66; Meets NEMA Type 3RX requirements |
Protection Rating | NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66 |
Clamp Quantity | 7 |
Data Pocket | Small |
Steel Panel | A30P24 |
Stainless Steel Panel | A30P24SS6 |
Conductive Steel Panel | A30P24G |
Stainless Steel Type | 304 |
Description
Continuous Hinge with Clamps,Type 4x,2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 5A, 250V AC, 200A at 250V AC, 10kA at 125V AC (BP/MDL-5)
- CANTEX Weatherproof Electrical Box, 37.3 cu in, FSE Box, 2 Gang, PVC, Square (5133381)
- TRIPP LITE PDU, 120V, 10 Outlet, 15 ft., White (TLM1015NC)
- HAMMOND N3 Screw Cover, 24X24X6, Gray (C3SC24246GY)
- NVENT HOFFMAN Tfp Side-Mount Filter Fans, 230v 50/60Hz (TFP42SS)
- NVENT HOFFMAN Seismic 4-Post Open-Frame Rack, 19" x 45 (E4SDR19FM45U)
- NVENT HOFFMAN Compact Axial Fans, 115v 50/60Hz (A4AXFN)
- NVENT HOFFMAN SYSPEND Sanitary HMI Straight Tubing, 1250mm, SS Type 304 (ST1250SS)
- NVENT HOFFMAN PDU Bracket Kit, Black, Mild Steel (DPDU1)
- NVENT HOFFMAN Filter Grille Panel, 12.00x12.00x12.00, Gray, Steel (105G19)
- NVENT HOFFMAN Open Frame Rack, 48.00x20.25x15.00, Blac (EDR19FM24U)
- Nvent Hoffman Cabinet Accessory