Shop All Cabinet Accessory
Nvent Hoffman
Continuous Hinge with Clamps, Type 4, 48.00x30.00x10.00, Gray, Steel
Mfr # A48H30CLP
Zoro # G6822184
original price:
$1,815.04
4% off
new price: $1,732.99
/ea
Free Shipping & Returns
$1,732.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With For Use With Mfr. Model Number A48P30G, A48P30
- Size 48 x 30 x 10 in
- Features Small Data Pocket, Dust-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A48H30CLP
- Zoro # G6822184
- UPC # 783510246808
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Size | 48 x 30 x 10 in |
Depth | 10 in |
Height | 48 in |
Width | 30 in |
Panel Size | 45.00 x 27.00 in / 1143 x 686 mm |
Details
Item | Continuous Hinge with Clamps,Type 4,48 |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | For Use With Mfr. Model Number A48P30G, A48P30 |
Features | Small Data Pocket, Dust-Resistant |
Gauge | 14 ga |
Color | Gray |
Application | Indoor |
NEMA Enclosure Type | 4, 12 |
Standards | UL 508A Listed; Type 4, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12, 13; File No. E61997; NEMA/EEMAC Type 3, 4, 12, and 13; CSA, File No. 42186: Type 4 and 12; IEC 60529, IP66 |
Thickness | 14 ga / 1.9 mm |
Weight | 110 lb |
Conductive Panel | A48P30G |
Panel | A48P30 |
Clamp Quantity | 8 |
Data Pocket | Small |
Protection Rating | NEMA Type 12; NEMA Type 4; IP66 |
Description
Continuous Hinge with Clamps,Type 4,48
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAX Brazed Seam Lug, 6 ga., 5/16", PK100 (107132-100)
- LEVITON Straight Blade Plug (14W48)
- 3M Shrink Tubing, 0.75in ID, Clear, 4ft, PK12 (FP301-3/4-48"-CLEAR-12 PCS)
- ZORO SELECT Flat Indicator Light, Red, 24VDC (24M065)
- NVENT HOFFMAN Inline Landscape, Type 4 and 12,230x930 (LHC239316)
- NVENT HOFFMAN Rack Panels, 16Ux19.00, Lt Gray, Steel (P19RP16UP)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 4.00x (F44T160GVP)
- NVENT HOFFMAN HOL-SEALERS Hole Seals, 1.75 Dia., Lt Gray, Steel (ASPBLG)
- NVENT HOFFMAN Weatherflo Hd Enclosures, 74.14x36.00x30 (WFHD3E723630)
- NVENT HOFFMAN Cabinets with Mechanical Lugs Type 3r Gr (A1200NECT)
- NVENT HOFFMAN Syspend 281-Max Flange Coupling, 4.33x4 (S2MFC)
- Nvent Hoffman Cabinet Accessory