Shop All Cabinet Accessory
Nvent Hoffman
Continuous Hinge with Clamps, Type 4, 36.00x30.00x16.00, Gray, Steel
Mfr # A36H30FLP
Zoro # G6822069
Free Shipping & Returns
$1,597.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With For Use With Mfr. Model Number A36P30G, A36P30
- Color Gray
- Size 36 x 30 x 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # A36H30FLP
- Zoro # G6822069
- UPC # 783510246204
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Size | 36 x 30 x 16 in |
Width | 30 in |
Height | 36 in |
Depth | 16 in |
Panel Size | 33.00 x 27.00 in / 838 x 686 mm |
Details
Item | Continuous Hinge with Clamps,Type 4,36 |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | For Use With Mfr. Model Number A36P30G, A36P30 |
Color | Gray |
Features | Large Data Pocket, Dust-Resistant |
Application | Indoor |
Gauge | 14 ga |
NEMA Enclosure Type | 4, 12 |
Thickness | 14 ga / 1.9 mm |
Standards | UL 508A Listed; Type 4, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12, 13; File No. E61997; NEMA/EEMAC Type 3, 4, 12, and 13; CSA, File No. 42186: Type 4 and 12; IEC 60529, IP66 |
Weight | 107 lb |
Panel | A36P30 |
Clamp Quantity | 7 |
Protection Rating | NEMA Type 12; NEMA Type 4; IP66 |
Conductive Panel | A36P30G |
Data Pocket | Large |
Description
Continuous Hinge with Clamps,Type 4,36
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 18-14 AWG Nylon Ring Terminal 1/4" Stud PK100 (PN14-14R-C)
- SQUARE D Nonreversing 1 NEMA Rating, 480V AC (8911DPSG13V06)
- OMRON Emergency Stop Push Button, 22 mm, 1NO/2NC, Red (A22E-M-12)
- POWER FIRST 16-14 AWG Heat-Shrink Fork Terminal 1/4" Stud PK25 (5UGJ6)
- NVENT HOFFMAN Swing-Out Rack Mounting Frames, fits 72.06x30.06, White, Steel (A7230SOF19)
- NVENT HOFFMAN Hinged-Cover, Type 1, 8.00x6.00x4.00, Gray, Steel (AHE8X6X4)
- NVENT HOFFMAN T3-Box Telephone Cabinet, Type 3r, 12.00 (ATC12R145)
- NVENT HOFFMAN Screw-Cover, Type 1, 16.00x12.00x8.00, Gray, Steel (ASE16X12X8NK)
- NVENT HOFFMAN Syspend 281-Max Tubes, 3.15x4.13x50.39 (S2MT1250)
- NVENT HOFFMAN Thermoelectric Coolers Indoor/outdoor, 1 (TE121024020)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F1212T48HC)
- Nvent Hoffman Cabinet Accessory