Shop All Cabinet Accessory
Nvent Hoffman
Continuous Hinge with Clamps, Type 4, 14.00x8.00x6.00, Gray, Mild Stee
Mfr # A14086CHNF
Zoro # G6829473
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With For Use With Mfr. Model Number A14P8G, A148
- Features Dust-Resistant
- Application Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A14086CHNF
- Zoro # G6829473
- UPC # 783510292461
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Width | 8 in |
Depth | 6 in |
Height | 14 in |
Size | 14 x 8 x 6 in |
Overall Width | 8.94 in |
Overall Length | 15-1/2 in |
Overall Dimensions | 15.50 x 8.94 in / 394 x 227 mm |
Panel Size | 12.75 x 6.88 in / 324 x 175 mm |
Details
Item | Continuous Hinge with Clamps,Type 4,14 |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | For Use With Mfr. Model Number A14P8G, A148 |
Features | Dust-Resistant |
Application | Indoor |
Color | Gray |
NEMA Enclosure Type | 4, 12 |
Gauge | 14 ga |
Thickness | 14 ga / 1.9 mm |
Standards | UL 50, 50E Listed; Type 4, 12, 13; File No. E27567; cUL Listed per CSA C22.2 No. 94; Type 4, 12, 13; File No. E27567; UL 508A Listed; Type 4, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12, 13; File No. E61997; NEMA/EEMAC Type 4, 12, 13; CSA, File No. 42184: Type 4 and 12; IEC 60529, IP66 |
Weight | 11.70 lb |
Protection Rating | NEMA Type 12; NEMA Type 4; IP66 |
Conductive Panel | A14P8G |
Panel | A148 |
Mounting | 14.75 x 6.00 in / 375 x 175 mm |
Description
Continuous Hinge with Clamps,Type 4,14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Cat 6 Patch Cable, 1 ft, Blue (AT1601-BU)
- SUPERIOR ELECTRIC Twist Lock Electrical Receptacle 3 Prong 15A 125V - NEMA L5-15C (YGA026F)
- DAYTON Control Transformer, 1 kVA, 60 °C, 12/24V AC, 120V AC (4MTV5)
- INTERMATIC Replacmnt Timer Trippers (156PB10398A)
- NVENT HOFFMAN VersaRack Hardware Kit, Black, Mild Steel (EVKIT)
- NVENT HOFFMAN Upper Front Door Accessories (PSTLO)
- NVENT HOFFMAN Qline D, Type 4x, 160x80x55mm, Polycarbo (Q1686PCD)
- NVENT HOFFMAN Utility Junction, Uj, Cabinets, 30.00x66 (UJ306623M2)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway St (F44T112GV)
- NVENT HOFFMAN Runway Center Support Kit, Fits 24.00, S (LCSK24)
- NVENT HOFFMAN Electric Heaters, 6.38x5.00x6.25, Gray, Aluminum (DAH13002C)
- Nvent Hoffman Cabinet Accessory