Shop All Cabinet Accessory
Nvent Hoffman
Continuous Hinge with Clamps LP, Type 12, 36.00x30.00x20.00, Steel
Mfr # A363020LP
Zoro # G6828414
original price:
$1,627.85
9% off
new price: $1,468.99
/ea
Free Shipping & Returns
$1,468.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With For Use With Mfr. Model Number A36P30G, A36P30
- Size 36 x 30 x 20 in
- Application Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A363020LP
- Zoro # G6828414
- UPC # 783510286804
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Size | 36 x 30 x 20 in |
Depth | 20 in |
Width | 30 in |
Height | 36 in |
Panel Size | 33.00 x 27.00 in / 838 x 686 mm |
Details
Item | Continuous Hinge with Clamps LP,Type 12 |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | For Use With Mfr. Model Number A36P30G, A36P30 |
Application | Indoor |
Features | Large Data Pocket, Dust-Resistant |
NEMA Enclosure Type | 12, 13 |
Color | Gray, White |
Gauge | 14 ga |
Thickness | 14 ga / 1.9 mm |
Standards | UL 508A Listed; Type 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E61997; NEMA/EEMAC Type 12 and 13; CSA, File No. 42186: Type 12; IEC 60529, IP65 |
Weight | 116 lb |
Conductive Panel | A36P30G |
Clamp Quantity | 2 |
Interior Color | White |
Exterior Color | Gray |
Data Pocket | Large |
Protection Rating | NEMA Type 12; NEMA Type 13; IP65 |
Panel | A36P30 |
Description
Continuous Hinge with Clamps LP,Type 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Releasable Reusable Zip Ties - 6" Long - 50 Lbs Tensile Strength - 100 pack - UV Black (CTR600BLK)
- BRYANT Wire and Cable Management, Support Grip, Single Eye, Closed Mesh, Tin-Coated Bronze, 1.25-1.49" (SPC125U)
- TY-RAP 13.4" L Heavy Duty Cable Tie BK PK 50 (TY27MX-A)
- OMRON Industrial Snap Action Switch, Hinge Roller, Lever Actuator, SPDT, 20A @ 480V AC Contact Rating (A-20GV2)
- NVENT HOFFMAN Universal U-Connector, fits 12.00x12.00, Gray, Steel (F1212GUC)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, f (A18184SUG)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F22T18HC)
- NVENT HOFFMAN COMPACT Series 2 Flange Coupling, fits 45x60mm, Lt Gray, Aluminum (CCS2FCLG)
- NVENT HOFFMAN Electric Heaters, 230v 50/60Hz, Aluminum (DAH2002A)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 4.00x (F44T160GVP)
- NVENT HOFFMAN Qline D, Type 4x, 120x80x55mm, Polycarbo (Q1286PCD)
- Nvent Hoffman Cabinet Accessory