Shop All Cabinet Accessory
Nvent Hoffman
Continuous Hinge with Clamps LP, Type 12, 24.00x20.00x16.00, Steel
Mfr # A242016LP
Zoro # G6828493
product price: $919.99
/ea
Free Shipping & Returns
$919.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With For Use With Mfr. Model Number A24P20G, A24P20
- Color Gray, White
- Features Small Data Pocket, Dust-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A242016LP
- Zoro # G6828493
- UPC # 783510286705
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Width | 20 in |
Height | 24 in |
Depth | 16 in |
Size | 24 x 20 x 16 in |
Panel Size | 21.00 x 17.00 in / 533 x 432 mm |
Details
Item | Continuous Hinge with Clamps LP,Type 12 |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | For Use With Mfr. Model Number A24P20G, A24P20 |
Color | Gray, White |
Features | Small Data Pocket, Dust-Resistant |
NEMA Enclosure Type | 12, 13 |
Gauge | 14 ga |
Application | Indoor |
Standards | UL 508A Listed; Type 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E61997; NEMA/EEMAC Type 12 and 13; CSA, File No. 42186: Type 12; IEC 60529, IP65 |
Thickness | 14 ga / 1.9 mm |
Weight | 61 lb |
Interior Color | White |
Clamp Quantity | 2 |
Exterior Color | Gray |
Conductive Panel | A24P20G |
Panel | A24P20 |
Protection Rating | NEMA Type 12; NEMA Type 13; IP65 |
Data Pocket | Small |
Description
Continuous Hinge with Clamps LP,Type 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (18RA-2577)
- SQUARE D Terminal Block Fuseholder 600V 30A (9080FB2611CC)
- SIEMENS Control Transformer, 50 VA, 55 °C, 120V AC, 240V AC (MT0050A)
- ANVIL Wide Mouth Beam Clamp, Rod Sz 3/8 In (0560009169)
- NVENT HOFFMAN Compact Axial Fans, 115v 50/60Hz (A4AXFNPG)
- NVENT HOFFMAN Grounding Bar System, 200mm, Copper (PGS2K)
- NVENT HOFFMAN TFP Side-Mount Filter Fans, 115v 50/60Hz (TFP61)
- NVENT HOFFMAN End Cap Kit, Steel (LEC)
- NVENT HOFFMAN Screw-Cover, Type 4X (ASE30X30X12SSNK)
- NVENT HOFFMAN Polypro, Type 4x, 6.12x6.12x4.38, Polyes (A664PHCW)
- NVENT HOFFMAN Screw- or Hinge-Cover, w/Quick-Release (A1287JFGQRPWR)
- Nvent Hoffman Cabinet Accessory