Shop All Cabinet Accessory
Nvent Hoffman
Continuous Hinge with Clamps, EMC, Type
Mfr # A12106CHEMCSS
Zoro # G5864898
Free Shipping & Returns
$1,334.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 304
- Finish Brushed #4
- For Use With For Use With Mfr. Model Number A12P10G, A12P10SS
- Depth 6 in
- Gauge Body: 14 ga, Door: 16 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # A12106CHEMCSS
- Zoro # G5864898
- UPC # 783510258290
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Depth | 6 in |
Size | 12 x 10 x 6 in |
Height | 12 in |
Width | 10 in |
Overall Width | 10.94 in |
Overall Length | 13-1/2 in |
Panel Size | 10.75 x 8.88 in / 273 x 225 mm |
Overall Dimensions | 13.50 x 10.94 in / 343 x 278 mm |
Details
Item | Continuous Hinge with Clamps,EMC,Type |
Material | Stainless Steel 304 |
Finish | Brushed #4 |
For Use With | For Use With Mfr. Model Number A12P10G, A12P10SS |
Gauge | Body: 14 ga, Door: 16 ga |
NEMA Enclosure Type | 3R, 4X, 12 |
Features | Watertight, Corrosion-Resistant |
Color | Unpainted |
Standards | UL 50, 50E Listed; Type 4, 4X, 12; File No. E27567; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12; File No. E27567; UL 508A Listed; Type 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12; File No. E61997; NEMA/EEMAC Type 4, 4X, 12, 13; CSA File No. 42184: Type 4, 4X, 12; IEC 60529, IP66 |
Weight | 13 lb |
Body Thickness | 14 ga / 1.98 mm |
Stainless Steel Panel | A12P10SS |
Protection Rating | NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66 |
Mounting | 12.75 x 8.00 in / 324 x 203 mm |
Door Thickness | 16 ga / 1.59 mm |
Conductive Steel Panel | A12P10G |
Description
Continuous Hinge with Clamps,EMC,Type
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS DC Power Solenoid, 36V, Amps 200 (586 117111S1)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, Blk, PK25 (22CC37C0125B)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Ivory (P83I)
- MONOPRICE Ethernet Cable, Cat 6, White, 50 ft. (9818)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 6.00x (F66T160GVP)
- NVENT HOFFMAN Thermoelectric Condensate Manager, 1.79x5.50x2.50, Lt Gray, Steel (TEC60WCMSS4)
- NVENT HOFFMAN TFP Optional Grilles and Replacement Fil (AFLTR4AL)
- NVENT HOFFMAN Filter Fan Shrouds, Type 4/4X HH10, Gray, Steel (HH10MS61004)
- NVENT HOFFMAN Rack Panels, 7Ux19.00, Aluminum (P19RP7UA)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 10.00x10.00x (A101048T1T)
- PANDUIT Single Side Horizontal Ring Manager 2RU (CMPHF1)
- Nvent Hoffman Cabinet Accessory