Shop All Cabinet Accessory
Nvent Hoffman
Continuous Hinge with Clamps, EMC, Type 4X, 16.00x12.00x6.00, SS Type
Mfr # A161206LPEMCSS
Zoro # G6823986
product price: $2,229.06
/ea
Free Shipping & Returns
$2,229.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 304
- Finish Brushed #4
- For Use With For Use With Mfr. Model Number A16P12G
- Color Unpainted
- Features Small Data Pocket, Watertight, Corrosion-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A161206LPEMCSS
- Zoro # G6823986
- UPC # 783510258597
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Height | 16 in |
Width | 12 in |
Size | 16 x 12 x 6 in |
Depth | 6 in |
Panel Size | 13.00 x 9.00 in / 330 x 229 mm |
Details
Item | Continuous Hinge with Clamps,EMC,Type |
Material | Stainless Steel 304 |
Finish | Brushed #4 |
For Use With | For Use With Mfr. Model Number A16P12G |
Color | Unpainted |
Features | Small Data Pocket, Watertight, Corrosion-Resistant |
Gauge | 14 ga |
NEMA Enclosure Type | 4X, 12 |
Thickness | 14 ga / 1.98 mm |
Standards | UL 508A Listed; Type 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12; File No. E61997; NEMA/EEMAC Type 3, 4, 4X, 12, 13; CSA File No. 42186: Type 4, 4X, 12; IEC 60529, IP66 |
Weight | 21.20 lb |
Protection Rating | NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66 |
Conductive Steel Panel | A16P12G |
Clamp Quantity | 4 |
Data Pocket | Small |
Description
Continuous Hinge with Clamps,EMC,Type
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Watertight Safety-Shroud Flanged Inlet (HBL2325SW)
- LEVITON 430 Stainless Steel, Satin Finish, Stainless Steel (SL748)
- SQUARE D Load Center, QO, 42 Spaces, 400A, 240V, Main Lug, 1 Phase (QONQ42LS400)
- SIEMENS Push Button operator, 30 mm, Red (US2:52BP2W2)
- NVENT HOFFMAN Thermoelectric Coolers Indoor/Outdoor, 12.01x6.18x7.17, Stainless Stee (TE121024011)
- NVENT HOFFMAN SPECTRACOOL Slim Fit Indoor Air Conditioner, 62.20x15.70x11.60, Lt Gra (S162526G050)
- NVENT HOFFMAN Concept Swing-Out Panels, Fits 24.00x24 (CSPB2424)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway Straight Section, 6.00x6.00x12 (F66G12)
- NVENT HOFFMAN ZONEX SA Series Junction Boxes, Aluminum (SA171108)
- NVENT HOFFMAN Purge and Pressurization Systems, 4-8 bar, <60 cu ft, SS Type 316 (PLCB1YZ)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF1316424R)
- Nvent Hoffman Cabinet Accessory