Shop All Cabinet Accessory
Nvent Hoffman
Continuous Hinge with Clamps, EMC, Type 4X, 14.00x12.00x6.00, SS Type
Mfr # A1412CHEMCSS
Zoro # G6824013
Free Shipping & Returns
$1,609.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 304
- Finish Brushed #4
- For Use With For Use With Mfr. Model Number A14P12G, A14P12SS
- Gauge Body: 14 ga, Door: 16 ga
- NEMA Enclosure Type 3R, 4X, 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # A1412CHEMCSS
- Zoro # G6824013
- UPC # 783510258399
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Height | 14 in |
Width | 12 in |
Depth | 6 in |
Size | 14 x 12 x 6 in |
Overall Length | 15-1/2 in |
Overall Width | 12.94 in |
Panel Size | 12.75 x 10.88 in / 324 x 276 mm |
Overall Dimensions | 15.50 x 12.94 in / 394 x 329 mm |
Details
Item | Continuous Hinge with Clamps,EMC,Type |
Material | Stainless Steel 304 |
Finish | Brushed #4 |
For Use With | For Use With Mfr. Model Number A14P12G, A14P12SS |
Gauge | Body: 14 ga, Door: 16 ga |
NEMA Enclosure Type | 3R, 4X, 12 |
Color | Unpainted |
Features | Watertight, Corrosion-Resistant |
Standards | UL 50, 50E Listed; Type 4, 4X, 12; File No. E27567; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12; File No. E27567; UL 508A Listed; Type 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12; File No. E61997; NEMA/EEMAC Type 4, 4X, 12, 13; CSA File No. 42184: Type 4, 4X, 12; IEC 60529, IP66 |
Weight | 14.70 lb |
Protection Rating | NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66 |
Mounting | 14.75 x 10.00 in / 375 x 254 mm |
Body Thickness | 14 ga / 1.98 mm |
Conductive Steel Panel | A14P12G |
Stainless Steel Panel | A14P12SS |
Door Thickness | 16 ga / 1.59 mm |
Description
Continuous Hinge with Clamps,EMC,Type
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Galvanized Steel Wiring Trough Enclosure, 4 in H, 24 in W, 24 in D, NEMA 3R, Screw On (RSCG040424G)
- GARDNER BENDER Cable Tie, HeavyDuty, 24", 175 lb., Nat, PK10 (45-524SP)
- DISCO Blk Dual Wall Shrink Tubing 3/16" Dia 6" L Adhesive Lined PK8 (12418PK)
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square (232H)
- NVENT HOFFMAN Pullout Keyboard Tray with Monitor Shelf (E19SKBM)
- NVENT HOFFMAN HF Replacement Filters (89134423R)
- NVENT HOFFMAN COMPACT Series 2 Tubes, 2000x45x60mm, Aluminum (CCS2T20)
- NVENT HOFFMAN Rack Angles, Steel (EWMR48T)
- NVENT HOFFMAN Door Stop Kit, fits ULTRX, SS Type 304 (UUDS)
- NVENT HOFFMAN Floor Stand Kit, Stainless Steel, 6.00x1 (AFK0612SS)
- NVENT HOFFMAN COMPACT Series 2 Tubes, 500x45x60mm, Aluminum (CCS2T5)
- Nvent Hoffman Cabinet Accessory